4" Z-Vent Adjustable Wall Thimble (10" x 10") (Adjust from 5" to 10") Zoom

4" Z-Vent Adjustable Wall Thimble (10" x 10") (Adjust from 5" to 10")

SKU:2SVSWTEF04

Brand: Z-FLEX

Z-FLEX
Qty Price
$32.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
4

Specs

Product Type: Venting Part
Vent Type: Wall Thimble
Diameter (Inches): 4"
Size: 10" x 10"
Length: 5" to 10"

Description for Z-FLEX 2SVSWTEF04

4" Exterior Wall Thimble Extended

Measures 10" x 10" with an adjustable width from 5" to 10"

For use when a vent passes through a horizontal opening

Z-Flex Z-Vent Stainless Steel Venting . The Wall Thimble is used for horizontal exhaust venting through the outside wall. Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Flashing for use in flat roof or chimney application.

4" Z-Vent Adjustable Wall Thimble (10" x 10") (Adjust from 5" to 10")

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons