3" Z-Vent Adjustable Wall Thimbles (10" x 10") (Adjust from 4" to 7") Zoom

3" Z-Vent Adjustable Wall Thimbles (10" x 10") (Adjust from 4" to 7")

SKU:2SVSWTF03

Brand: Z-FLEX

Z-FLEX
Qty Price
$27.95
/ each
$134.25 / box (5 units x $26.85)
In Stock! Ships in 24-48 Hours
(7 Available)

Specs

Vent Type: Wall Thimble
Diameter (Inches): 3"
Length: 4" to 7"
Size: 10" x 10"

Description for Z-FLEX 2SVSWTF03

Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Flashing for use in flat roof or chimney application.

3" Z-Vent Adjustable Wall Thimbles (10" x 10") (Adjust from 4" to 7")

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons