4" Z-Vent Adjustable Wall Thimbles (10" x 10") (Adjust from 4" to 7") Zoom

4" Z-Vent Adjustable Wall Thimbles (10" x 10") (Adjust from 4" to 7")

SKU:2SVSWTF04

Brand: Z-FLEX

Z-FLEX
Qty Price
$26.85
/ each
Out of StockAllow 5-7 Days to Ship Out
0

Resources

Specs

Vent Type: Wall Thimble
Diameter (Inches): 4"
Size: 10" x 10"
Length: 4" to 7"

Description for Z-FLEX 2SVSWTF04

Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Flashing for use in flat roof or chimney application.

4" Z-Vent Adjustable Wall Thimbles (10" x 10") (Adjust from 4" to 7")

Q&A: Ask the Questions, share answers