3" Z-Vent Backflow Zoom

3" Z-Vent Backflow

SKU:2ZVBP03

Brand: Z-FLEX

Z-FLEX
Qty Price
$36.65
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Product Type: Venting Part
Diameter (Inches): 3"
Size: 3"

Description for Z-FLEX 2ZVBP03

Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.

3" Z-Vent Backflow

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Picture is not accurate

By Joe The Plumber

from Dayton, Ohio

Verified Buyer

My installation was on a Eccotemp 40HI. I installed this part into the 2SVSNA03.5 appliance adapter.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons