4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow Zoom

4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow

SKU:2ZVWB04

Brand: Z-FLEX

Z-FLEX
Qty Price
$159.85
/ each
$467.85 / box (3 units x $155.95)
Out of StockAllow 5-7 Days to Ship Out
0

Resources

Specs

Product Type: Venting Part
Vent Type: Vent Kit
Size: 4"
Diameter (Inches): 4"
Installation Type: Horizontal

Description for Z-FLEX 2ZVWB04

In most applications, kit contains the components you need all in one box to vent a 4" tankless water heater. Designed for horizontally vented heaters mounted to an outside wall. Back-flow preventer is included for cold climates.

Includes:

    (1) Termination Hood
    (1) 4" x 90 Elbow
    (1) 4" x 1.5' pipe
    (1) 4" x 1' pipe
    (1) Wall Thimble
    (1) Universal appliance adapter with backflow preventer

4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow

REVIEW SNAPSHOT®

by PowerReviews
Z-FLEX4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Easy to assemble

By Estimator4

from Cazadero , CA

Verified Buyer

Comments about 4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow:

Connected flawlessly to my new demand hot water heater. It is well build with quality materials plus SupplyHouse had the best price on the web.

 
5.0

well made inexpensive

By OddBob

from Ephrata PA

Verified Buyer

Comments about 4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow:

Used this on a unit heater in my pole barn. easy to install and was much cheaper than ordering indivdual pieces.

 
4.0

4" Z-Vent Water Heater Horizontal Vent K

By knuicklehead

from Windsor Ontario Canada

Verified Buyer

Comments about 4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow:

Excellent kit. easy to install.

 
5.0

i did buy this product again

By The Mad Builder

from New Mexico

Verified Buyer

Comments about 4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow:

Nice to have everything needed in one kit. Good quality and fit.

 
5.0

Works great

By Cam

from Marshfield WI

Verified Buyer

Comments about 4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow:

Installs very nicely. Very impressed with the deals and products from pexsupply.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 6 Answers
Displaying questions 1-4
  • 4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow

    Q:

    Will this vent kit work with Takagi T-KJr2?
    Asked on 11/24/2014 by Erik

    1 answer

    • CUSTOMER CARE

      A:

      Yes, This Horizontal vent kit will work with the TK-JR2. It has a 4" vent duct

      Answered on 12/16/2014 by SupplyHouse Staff from NY
  • 4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow

    Q:

    Can I use an expandable foam around the Z Vent where it exits the basement.
    Asked on 11/20/2013 by Jack from Montauk, NY

    2 answers

    • VERIFIED BUYER

      A:

      Best to use something that can handle heat..I used hydraulic cement which sets in a few minutes with no risk of fire.  Joe

      Answered on 11/20/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I would not suggest that you do. Pack non Kraft face insulation around it.
      Make sure you do not block any oenings around it. I hope this helps.

      Answered on 11/21/2013 by Anonymous
  • 4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow

    Q:

    when using this vent system is there a condensation drain?
    Asked on 12/31/2011 by dave from Nabb, IN

    1 answer

    • CUSTOMER CARE

      A:

      Although this kit doesn't come with one, you'd need to incorporate a condensate drain if your heater requires it.

      Answered on 1/10/2012 by PexSupply Staff from NY
  • 4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow

    Q:

    Hello,

    I am installing a TK-3 tankless water heater on my basement wall. The concrete wall is 10" thick will this kit be adequate and does the adapter fit on the TK-3 unit with no issues? thank you Scott Nottestad
    Asked on 9/20/2010 by Scott from Stoughton, WI.

    2 answers

    • CUSTOMER CARE

      A:

      Unfortunately this unit would not be sufficient as this wall thimble only works with walls up to 7" thick. None of the units we carry on our site work for 10" thick walls. The manufacturer may make such a unit but it would be a special order unit. If you would like more information you can contact a customer service representative.

      Answered on 9/21/2010 by PexSupply Staff from NY
    • A:

      A wall thimble isn't needed for passing through non-combustible materials (i.e. concrete). However, you might actually be passing above the concrete wall and through the siding so I would guess that the included thimble would work.

      Answered on 3/11/2012 by jeff_c from Racine, WI
Displaying questions 1-4

Do you have a question about this product?