Description
Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is a new component in the Z-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Prevents moisture and condensate from entering into the water heater appliance. To be installed vertically.

For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME
Read more
Specs
Product Type:
Venting Part
Diameter (Inches):
4"
Size:
4"
Height:
7.9"
Installation Type:
Vertical
Accessory For:
T-KJr2-IN
T-K4-IN
T-M32
T-M32-ASME
T-D2-IN
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    1 Product Reviews

    Product Q&A