4" Rain Cap Zoom

4" Rain Cap

SKU:9007995005

Brand: Takagi

Takagi
Qty Price
$34.65
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
2

Specs

Vent Type: Vent Cap
Product Type: Venting Part
Diameter (Inches): 4"
Size: 4"
Width (Inches): 7"
Accessory For: T-K4-IN
T-KJr2-IN
T-M32
T-M32-ASME
T-D2-IN

Description for Takagi 9007995005

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is a new component in the Z-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Rain Cap allows you to vent through the roof and keep out rain, pests, birds and other foreign objects from entering the venting system.

Features:

  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

4" Rain Cap

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons