3" x 4" Adjustable Concentric Termination (5.0"-10.0" Wall Thickness) Zoom

3" x 4" Adjustable Concentric Termination (5.0"-10.0" Wall Thickness)

SKU:9008147005

Brand: Takagi

Takagi
Qty Price
$69.75
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Venting Part
Vent Type: Concentric Direct-Vent Termination
Wall Thickness: 5.0" to 10.0"
Accessory For: T-KJr2-IN
T-K4-IN
T-D2-IN
Size: 3" (intake)
4" (exhaust)

Description for Takagi 9008147005

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is a new component in the Z-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Used when terminating direct-vent systems. For use with Takagi direct-vent models that require a 3" intake and a 4" exhaust. This concentric termination provides the convenience of only having to make one penetration through a sidewall instead of two separate penetrations for the intake and exhaust piping. The louver termination acts as a bird screen, restricting small animals, pests, and foreign objects from entering into the vent system. This sidewall termination is available in three different sizes, to cover all ranges of wall thicknesses.

For Takagi Models:

  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN

3" x 4" Adjustable Concentric Termination (5.0"-10.0" Wall Thickness)

REVIEW SNAPSHOT®

by PowerReviews
Takagi3" x 4" Adjustable Concentric Termination (5.0"-10.0" Wall Thickness)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Nice product but shipping was difficult

By RotorHead

from Appleton, WI

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3" x 4" Adjustable Concentric Termination (5.0"-10.0" Wall Thickness):

        This concentric vent is a great product since you only need 1 exterior wall penetration and incoming air cools the exhaust duct walls.

        Good design and quality but after the 2nd one arrived damaged, I just had to repair the damages and use it.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 3" x 4" Adjustable Concentric Termination (5.0"-10.0" Wall Thickness)

          Q:

          Is the picture what I am getting made by takagi as it says or an aftermarket different looking item by z-flex? I want what is pictured because I need it to match an identical installation adjacent to it.
          Asked on 7/25/2013 by matt from ct

          1 answer

          • CUSTOMER CARE

            A:

            Takagi vent pieces are now made by Nova Vent (Z-Vent). This part is a newer-style piece made by Z-Vent. If you need an old-style Takagi piece (made by Tosetz/T-Vent), you would need to find a supplier that still has stock on the old part (TK-KPCT43-1/9007680005). T-vent and Z-Vent pieces are not compatible with one another.

            Answered on 8/7/2013 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?