Description
Image may not represent actual product

FOR USE WITH THE FOLLOWING ZOELLER PUMP MODELS:
"N" Models - 53, 55, 57, 59, 98, 137, 139, 140, 264, 266, 267, 268, and 282.
NOTE: Remove plug if present and use with "Junction Box" 10-0002 when field wiring is required.

Converts nonautomatic pump to automatic pump.

Features
  • Simple installation
  • Adjustable/variable level
  • Standard 15' and 20' SJOW CPE cord with molded plug
  • Float constructed of durable PVC/polypropylene encasing variable level switch
  • Standard normally open (NO) 'pumps down'
  • Optional normally closed available (NC) 'pumps up', consult factory
  • Maximum operating temperature for 10-0748 is 120°F (49°C), all other switches 140°F (60°C)
  • Float is omnidirectional (no 'up' side)
  • Includes mounting clamp
  • Designed for effluent, sewage and dewatering applications
  • Variable level float switch, for use in 18" minimum diameter basins
  • 10-0748, 25' cord standard, no molded plug, can be used as a control switch to operate an external magnetic or combination starter on three phase pumps
  • Vertical piggyback float switch, ideal for narrow diameter basins - 6-1/2" maximum cycle range
  • Use recommendation chart for switch selection
  • Does not contain mercury
Read more
Specs
Product Type:
Switch
Application:
Accessory
Voltage:
115v
Amperage:
13
Max Operating Temp:
140 deg F
Cord Length:
15 ft
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

3 Product Reviews

Product Q&A