Description
An Electrical Alternator is used on a duplex pump application where automatic electrical cycling of the pump is desired for added protection in residential or commercial applications. With one pump operating to handle normal flow, a second pump becomes operational in the event the water level continues to rise. The built in alarm system, a standard feature, can be connected to sound when the second pump becomes operational (3 float switch system) or independently (4 float switch system). All electrical systems must be installed by a qualified electrician and according to the National Electrical Code (see section 430-71 through 430-113, plus any others that apply).

Features:
  • Hand off auto toggle switch for each pump
  • Green pump run pilot light for each pump
  • Alarm test and silence switches
  • Red pilot light (NEMA 1 only) and audible alarm with 83 to 85 decibel rating for a high water condition
  • Red alarm beacon included with NEMA 4X enclosure
  • Auxiliary dry contact
  • High water alarm
  • On single phase - circuit breaker for each pump
  • On three phase - motor protective switch with overload protection
  • Magnetic starter for each pump
  • Alternating mechanism
  • Numbered terminal strip for connecting pumps and variable level float switches
  • NEMA 1, general purpose or NEMA 4X, watertight enclosures available
  • Integral auxiliary terminal board connections (dry contact) for remote alarm devices
  • 3 or 4 variable level float switch control operation
  • Three 20' float switches included with single phase panels
  • 2 year warranty
  • The use of off-the-shelf components provide for relatively easy field maintenance and repair
  • Float switches not included with three phase panels (see FM0526)
  • Refer to FM0712 for correct selection of Electrical Alternator
Read more
Manuals (1)
Specs
Voltage:
115v
200v
230v
Amperage:
0-20
Height (Inches):
12
Width (Inches):
10"
Depth (Inches):
6"
Accessory For:
Single Phase Pumps
Enclosure Type:
NEMA-1
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A