Aquanot Flood Alert Zoom

Aquanot Flood Alert

SKU:10-0763

Brand: Zoeller

Zoeller
Qty Price
$18.95
/ each
$179.50 / box (10 units x $17.95)
In Stock! Ships in 24-48 Hours
(49 Available)
0

Resources

Specs

Power Method: 3 AAA Batteries
Features: On/Off Silence Switch
5' of Lead Wire
Warranty: 1-Year Limited Warranty

Description for Zoeller 10-0763

Image may not represent actual product

High water alarm warns you when sensor contacts water.

Features

  • Operates on 3 AAA batteries
  • Low battery alarm designed into circuit board
  • Warns you when sensor contacts water
  • Loud intermittent horn rated at 103 +/- 3 db at 1 ft.
  • On/off silence switch
  • Stainless steel sensor contacts
  • Easy to install, portable & safe
  • Compact design (3 1/4" x 2 1/4")
  • No adjustments needed
  • Solid state electronic components
  • 5' of lead wire
  • 12 month limited warranty
  • AC power adapter capability, requires Class 2 transformer, input: 120 VAC/60 Hz, output: 4.5 VDC/150 mA, tip positive, type B plug (available at most electronic stores)
  • Flexible sensor wire allows this alert to be used in many applications
  • Alerts you of overflowing sump pump failure, toilets, dishwashers, broken pipes, air conditioning pans, bath tubs, laundry sinks, hot tubs and washing machines
  • For use in basements, bathrooms, kitchens, utility and laundry rooms

Aquanot Flood Alert

REVIEW SNAPSHOT®

by PowerReviews
ZoellerAquanot Flood Alert
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
4.0

Nifty, good quality

By Art

from Chicago

Verified Buyer

Comments about Aquanot Flood Alert:

Using as sump pump high level alarm.
Reasonable price and much better quality than glentronics' watchdog alarm.

Would be great if alert could be texted or emailed!

  • Primary use:
  • Personal
 
5.0

Aquanot Flood Alert by Zoeller

By Pat

from Olympia, Wa.

Verified Buyer

Comments about Aquanot Flood Alert:

Ease of installmen. Provides a sharp alarm if my water heater leaks. Provides assurance I will hear the alarm and take immediate action before flooding occurs on mu upper level.

  • Primary use:
  • Personal
 
4.0

The Aquanot Flood Alert

By Butch

from Lewes, De.

Verified Buyer

Comments about Aquanot Flood Alert:

I put a water collection pan under a water heater. I connected this pan to a drain line. As extra security I installed a Aquanot Flood Alert. I thought it was cheap insurance against water heater related water damage...

  • Primary use:
  • Personal
 
5.0

Aquanot Flood Alert Is On Duty.

By Butch

from Lewes, De.

Verified Reviewer

Comments about Aquanot Flood Alert:

I installed this alarm in my water heater closet. The water sensor is located in the water collection pan under the water heater. If the water heater starts to leak I will know about it. This little thing screams loud when activated. Seems like cheap protection/warning to me.

  • Primary use:
  • Personal
 
5.0

Easy to install

By Joe

from Cincinnati, OH

Verified Buyer

Comments about Aquanot Flood Alert:

Easy to install and works great!

  • Primary use:
  • Personal

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Aquanot Flood Alert

    Q:

    I had a guy install a Zoeller M53 under my house with an alarm system. Is there a way to extend the wiring on the alarm? It's not long enough for me right now to put in the house where I want it to be. I would like to use the alarm that he provided but have a longer wire or extension.

    Thank you,

    Eric Sachs
    Asked on 4/29/2014 by My Actual name: Eric Sachs from Blaine, WA

    1 answer

    • VERIFIED BUYER

      A:

      You could simply cut and splice a length of wire in and the alarm should
      function as expected. The alarm works by simply closing the circuit so I
      see no reason that will not work out well for you.

      Answered on 4/29/2014 by Anonymous
  • Aquanot Flood Alert

    Q:

    i have this alert and "chirping" sound started this morning. i assume the batteries need to be replaced . I replaced the batteries but i now have a loud audible alarm. Is there a reset that i need to perform
    Asked on 4/30/2012 by Sully from Chicago Il

    1 answer

    • VERIFIED BUYER

      A:

      It did happened to me before. All I have to do is turn the unit off , let it resets  by itself for
      about  one day and try to turn on the switch again.I hope this trick will work for you.

      Answered on 4/30/2012 by Another PexSupply Customer
Displaying questions 1-2

Do you have a question about this product?