Aquanot Deep-Cycle Battery (AGM) Zoom

Aquanot Deep-Cycle Battery (AGM)

SKU:10-1450

Brand: Zoeller

Zoeller
Qty Price
$295.95
/ each
$571.90 / box (2 units x $285.95)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Model: Aquanot
Battery Type: AGM
Reserve Capacity: 175 min
Accessory For: Model 507 Backup Sump Pump

Description for Zoeller 10-1450

The Aquanot Deep-Cycle Maintenance-Free AGM Battery can power the Model 507 Basement Sentry Series Backup Sump Pump for over 3.5 hours (Note: These times are based on continuous pumping at 10' of static head. Actual time will vary depending on static head, volume of water entering the pit and the condition of the battery).

Features:

  • Size 27 Deep Cycle "AGM" Battery
  • 175 minute reserve capacity
  • Maintenance-Free

Aquanot Deep-Cycle Battery (AGM)

REVIEW SNAPSHOT®

by PowerReviews
ZoellerAquanot Deep-Cycle Battery (AGM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Great battery!

By Mike

from Rochelle, IL

Verified Buyer

Comments about Aquanot Deep-Cycle Battery (AGM):

Battery worked great with battery back-up sump pump kit.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Aquanot Deep-Cycle Battery (AGM)

    Q:

    how long is the warranty on the $244.00 deep cycle battery?
    Asked on 1/21/2012 by Anonymous from morganton,nc 28655

    1 answer

    • CUSTOMER CARE

      A:

      It has a 3-year warranty when used as part of a complete Zoeller Model 507 or 510 Basement Sentry backup sump pump system.

      Answered on 1/26/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?