Description
Image may not represent actual product

Indoor/Outdoor Alarm System Features:
  • Indoor & outdoor use per UL 864
  • Alarm system (horn & light) operates to warn of a high water condition
  • Horn is rated 82 decibels at 10'
  • Alarm test and horn silence switch with auto reset
  • Terminal connections for a pump and float switch

A-Pak Alarm System Features:
  • Auto reset solid state alarm
  • 9 volt battery backup (battery not included)
  • NEMA 1 noncorrosive enclosure for indoor use
  • Manual shut off
  • Float operates on 12 VAC
  • Float switch with 15' cable included
  • 6 ft. power cord plugs into 115 V outlet
  • Horn rated at 86 decibels at 10'
  • Auxiliary dry contacts (Models 10-2613, 10-2615, 10-1494 and 10-2614)
Read more
Manuals (2)
Specs
Voltage:
115v
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    7 Product Reviews

    Product Q&A