Optional Pump Stand Zoom

Optional Pump Stand

SKU:10-2421

Brand: Zoeller

Zoeller
Qty Price
$12.55
/ each
$47.80 / box (4 units x $11.95)
In Stock! Ships in 24-48 Hours
(90 Available)
0

Specs

Application: Accessory

Description for Zoeller 10-2421

Adapts to Zoeller 49, 50, 70, 98, 137/139, 140, and 150 Series pumps. For sump, dewatering, and effluent applications only.

Features

  • Versatile - Accommodates multiple Zoeller pumps.
  • Reduces potential jamming caused by debris, rocks, and other sediments.
  • Replaces blocks or bricks.
  • Made of durable, non-corrosive ABS.
  • Instantly raises the pump off the bottom 2".
  • Has the unique capability of increasing the intake level of a pump simply by adding sections of 1-1/2" or 2" sch 40 or sch 80 PVC piping.
  • Attaches securely to the pump itself.
  • NOTE: Assure float is free from obstruction.

Optional Pump Stand

REVIEW SNAPSHOT®

by PowerReviews
ZoellerOptional Pump Stand
 
4.2

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (2)

80%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (12)

Most Liked Positive Review

 

Good product, inexpensive - Just buy it!

The bottom of our sump pit is gravel, and uneven. The old pump used to sit on some brick / broken cinder blocks to keep the impeller clear of the gravel. This pump...Read complete review

The bottom of our sump pit is gravel, and uneven. The old pump used to sit on some brick / broken cinder blocks to keep the impeller clear of the gravel. This pump stand fits most of the Zoeller pumps, and makes it easy to level the pump at the bottom of the pit, while keeping it clear of the bottom so that it does not pick up any gravel. It has an extension which comes up from the base, and a worm-drive clamp, so that it can be clamped to the outflow pipe. This makes it easy to assemble it with the pump outside of the sump pit, and then lower the whole thing in by holding onto the handle and outflow pipe. In addition, it was less than $10.00 and came with instructions! Not much you can get for $10.00 anymore when it comes to home repair! The bottom has three "legs" which are hollow, so it helps it settle down at the bottom of the pit easier if it is gravel or mud. PVC pipe will fit into those "legs" so you could adjust the height of the stand if you have an unusually deep sump pit. I would recommend that you order it together with the pump, and so you will save on shipping.

VS

Most Liked Negative Review

 

Flimsy, not for M57?

Does not attach to the M57, at least not with screws. I was going to set it on the stand anyways, but it seemed so flimsy, bowing under the weight of the...Read complete review

Does not attach to the M57, at least not with screws. I was going to set it on the stand anyways, but it seemed so flimsy, bowing under the weight of the pump, that I just ended up using bricks instead.

Reviewed by 16 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
1.0

Dos not fit M267

By Joseph Dulin

from Canton GA

Comments about Optional Pump Stand:

Will not fit M267. Cannot be satisfactorily modified. Save your money.

  • Was this a gift?:
  • No
 
4.0

Goof for what it is

By APA

from Livingston, NJ

Verified Buyer

Comments about Optional Pump Stand:

This floor stand is good for the price. It's made of plastic and the connecting arm is connected to the base with merely a self-tapping screw.

The result of using this stand will raise up the pump of course and now leaves a small pool of water in the base of my sump pit, but that's better than silt clogging up the pump.

  • Was this a gift?:
  • No
 
5.0

Works Just As Described

By Gina C

from Illinois

Verified Buyer

Comments about Optional Pump Stand:

I was worried to buy a one size fits all stand, but this stand's base fit my Zoeller pump (M98-C) perfectly. Installation was a breeze.

  • Was this a gift?:
  • No
 
5.0

Great Price

By Pumps and Sumps

from Studio City CA

Verified Buyer

Comments about Optional Pump Stand:

I have not installed the stand yet, but it looks sturdy and I like that you can adjust the height with 2 inch pvc.

  • Was this a gift?:
  • No
 
4.0

Pump Stand

By Jill

from Avon Lake, Ohio

Verified Buyer

Comments about Optional Pump Stand:

Product works exactly as advertised. Fit was easy to accomplish and worked well to keep the pump off the bottom of the pit. Would love if the stand also assured clear distance for the float from other objects or the wall in the pit. Thought all was clear in the initial installation as I could push the float up and down in the water only to later find it was just a tad too close to the wall or had moved too close to the wall when I installed the cover and it was preventing it from turning off. Was an easy fix but a stand with dimensions to protect from this would have prevented this from happening at all. Overall though, would buy again! Great shipping from Supply House, very easy to work with!

  • Was this a gift?:
  • No
 
5.0

Great idea sump pumps

By hammy

from Dillsburg pa

Verified Buyer

Comments about Optional Pump Stand:

Used this stand for a second pump, great Zoeller quality you can use pvc pipe to make it higher than the primary pump

  • Was this a gift?:
  • No
 
5.0

Pump Stand

By Robert

from Darien, IL

Verified Buyer

Comments about Optional Pump Stand:

Best item to use with second pump in the same pit.

  • Was this a gift?:
  • No
 
5.0

Nice to have

By goci74

from chicago il

Verified Buyer

Comments about Optional Pump Stand:

A must have if you have a lot of garbege in bilow the pump

  • Was this a gift?:
  • No
 
5.0

PERFECT SUMP PUMP STAND

By PopPopV

from Gilbertsville,Pa.

Verified Buyer

Comments about Optional Pump Stand:

Extremely easy to install.Perfect fit for Zoeller Submersible Pump. Quick delivery and I am very happy with this purchase. Very reasonably priced.

  • Was this a gift?:
  • No

(0 of 1 customers found this review helpful)

 
1.0

Wrong Product

By EdS

from Sandy Springs, Georgia

Verified Buyer

Comments about Optional Pump Stand:

I ordered a "pump stand" but the one I got does not fit a 292, and it costs too much to ship it back.

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 8 Answers
Displaying questions 1-2
  • Optional Pump Stand

    Q:

    Why would you opt not to suck up the thicker materials with this?

    Why leave the debris down in the basin rather than getting it out?
    Asked on 9/22/2015 by JustBolts

    2 answers

    • VERIFIED BUYER

      A:

      Some "thicker" materials may clog the pump resulting in flooding. The only thing going into the pit should be water.

      Answered on 9/22/2015 by Anonymous
    • VERIFIED BUYER

      A:

      The purpose of the pump stand is to reduce potential jamming caused by
      debris, rocks, and other sediments.
      For good measure, I vacuumed all the debris out of the sump before
      installing the new pump and did not use the stand. I had just clear water,
      gravel and sand in the sump.

      Answered on 9/22/2015 by Anonymous
  • Optional Pump Stand

    Q:

    How does the optional pump stand 10-2421 attach to the pump 98?
    Asked on 9/3/2012 by Scott

    6 answers

    • VERIFIED BUYER

      A:

      It simply sits on top, and you secure the discharge pipe to the vertical piece shown in the photo with a zip tie.
      Bet,
      Colin
      Sent from my iPad

      Answered on 9/3/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I used it on my install and would recommend it to keep it up off of the mud and crud in the bottom of the pit. You can also cut some PVC pipe and insert in the bottom to make the stand taller to help with the install.

      Answered on 9/3/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The pump's weight and the metal clamp around the discharge pipe.

      Answered on 9/3/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It doesn't. It is just a stand with lots of holes that lifts the pump about 2" off the basin. The weight of the pump keeps it stationary. This way it is sucking water and not denser materials with it.

      Answered on 9/3/2012 by Anonymous
    • VERIFIED BUYER

      A:

      there is a hose clamp the clams the stand to the discharge pipe.the weight of the pump keeps the pump in the stand

      Answered on 9/3/2012 by Anonymous
    • VERIFIED BUYER

      A:

      There are screw holes in the unit that match to the pump.  Unfortunately, they don't provide the screws.
      I just set mine on it and it works fine.

      Answered on 9/5/2012 by Anonymous
Displaying questions 1-2

Do you have a question about this product?