5% OFF Zoeller
Description
Note: This is the Qwik Jon® Ultima Model 202 Sewage Removal System without Toilet. We do not carry the Toilet for the the 202 System.

Features:
  • Non-corrosive engineered thermoplastic mini-grinder pump
  • Automatic level control switch
  • Thermal overload protected motor
  • Stainless steel screws, bolts and handle
  • Non-clogging vortex impeller
  • UL listed 3-wire neoprene 9 ft. cord and plug
  • Max temp 130°F
  • Preassembled for easy installation
  • Can be installed either free standing or behind a wall
  • No need to elevate or destroy concrete floors
  • Designed to accommodate a toilet, lavatory, bathtub or shower
  • Perfect for basements, cabins, workshops, garages, additions, pool houses, etc.
  • Reduces construction costs
  • Discharge can be reduced to 3/4" to replace existing systems
  • Pumps in any direction
Read more
Specs
Horse Power:
1/2
Voltage:
115v
Hertz:
60
RPM:
3450
Cord Length:
9 Feet
Type:
Grinder Tank
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A