Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller) Zoom

Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller)

SKU:267-0001

Brand: Zoeller

Zoeller
Qty Price
$306.95
/ each
$599.90 / box (2 units x $299.95)
In Stock! Ships in 24-48 Hours
(33 Available)
0

Resources

Specs

Type: Automatic
Application: Sewage
Sewage Waste Transfer
Effluent
Material: Cast Iron
Horse Power:
?
1/2
Voltage:
?
115v
Amperage:
?
10.4
Phase: 1
RPM: 1725
Cord Length: 10 ft
Cord Type: UL Listed
3-Wire Neoprene Cord & Plug
Height: 14-9/32"
Features: w/ Plastic Impeller
Flow at 5 FT Head: 128 GPM
Flow at 10 FT Head: 89 GPM
Flow at 15 FT Head: 50 GPM
Approvals: UL/CSA
Weight (lbs): 47.5 lbs
Discharge: 2"
Solids Size: 2"
Shutoff Head (ft.): 21.5

Description for Zoeller 267-0001

Submersible sewage/*effluent or dewatering pump

Features:

  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
  • Cast iron base on models 267 and 268
  • Engineered plastic base on model 266
  • Non-Clogging Vortex Impeller Design. Engineered plastic impeller with metal inserts on models 266, 267 & 268 (1 PH).
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring & gasket
  • Oil-filled, hermetically sealed motor
  • Oil lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" female and 3" NPT male discharge
  • On point: 12" (automatic units); Off point: 4" (automatic units)
  • Corrosion resistant powder coated epoxy finish
  • Completely submersible
  • Watertight and dust tight
  • Automatic reset thermal overload protection (1 Phase only)
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

*May be used in those states where codes do not restrict solids size in effluent systems.

Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller)

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller)
 
4.7

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Reliable Pump

I purchased this pump to replace the almost identical model that had been in service in my septic tank for almost 10 years. This is a big house and the pump was no doubt...Read complete review

I purchased this pump to replace the almost identical model that had been in service in my septic tank for almost 10 years. This is a big house and the pump was no doubt subject to a lot of use. It was a breeze to replace. The free shipping was EXTREMELY FAST, and I thank you for that.

VS

Most Liked Negative Review

 

I'll let you know in 23 years

Good so far ... (installed about 3 weeks ago). The last sewage pump lasted for 23 years of hard labor (family of 5 children and lots of company). I want to...Read complete review

Good so far ... (installed about 3 weeks ago). The last sewage pump lasted for 23 years of hard labor (family of 5 children and lots of company). I want to reserve the 5 star for the new pump's 23rd year.

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

This is my go-to pump

By Old Man

from Chicago, IL

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller):

I have two, One for a Sump, the other for an ejector (small bathroom and Washing machine).
These units are reliable, I always have a stand by back-up ready to go. This way I am not rushing around looking for the unit in a pinch at a higher price.

 
5.0

Best Service and Honest People

By Curry

from Baton Rouge, Louisiana

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller):

Model M267 work for us for 2-years and was still in warrant when it failed. We purchase a new M267 and Supply House credit our account upon receiving the bad unit from us/Curry N Kabab, Inc.

 
5.0

Great pump

By Decks2Wash

from White Plains NY

Verified Reviewer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller):

I own 2 of these pumps and they have been to the test numerous times, under extreme flooding conditions. I can honestly tell you that I am quite impressed with this pump's durability. Very reliable pump and is a MUST for anyone living in a flood prone area.

 
5.0

A Great Deal

By Sewer Sam

from King George, VA

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller):

This product was delivered on time and works as an exact replacement. I'm very satisfied.

 
5.0

Reliable Pump

By Percy1952

from Cary, IL

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller):

I purchased this pump to replace the almost identical model that had been in service in my septic tank for almost 10 years. This is a big house and the pump was no doubt subject to a lot of use. It was a breeze to replace. The free shipping was EXTREMELY FAST, and I thank you for that.

 
5.0

zoeller 267

By none

from nh

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller):

great pump great service shipped fast

 
5.0

Great looking pump

By Mad dog

from Iowa

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller):

The pump replaced an existing 8 year old pump that was having troubles with its float switch. So far the new pump works great. In operation it's alot quieter than the old pump.

(0 of 1 customers found this review helpful)

 
5.0

Item as described.

By Chi Al

from Chicago, Il.

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller):

Use is for basement bathroom.

(0 of 2 customers found this review helpful)

 
3.0

I'll let you know in 23 years

By Big Flusher

from Kent WA

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller):

Good so far ... (installed about 3 weeks ago). The last sewage pump lasted for 23 years of hard labor (family of 5 children and lots of company). I want to reserve the 5 star for the new pump's 23rd year.

 
4.0

Does the job

By Hammerdown

from East Coast

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller):

Easy to install. Durable appearance. Only time can tell how long it lasts.

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers