Description
NOTE: Image is representative only. Actual product may vary from image depicted.

This item has a plastic impeller. Submersible sewage/*effluent or dewatering pump.This model includes 15' piggyback variable level float switch.

Features:
  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
  • Cast iron base on models 267 and 268
  • Engineered plastic base on model 266
  • Non-Clogging Vortex Impeller Design. Engineered plastic impeller with metal inserts on models 266, 267 & 268 (1 PH).
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring & gasket
  • Oil-filled, hermetically sealed motor
  • Oil lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" female and 3" NPT male discharge
  • On point: 12" (automatic units); Off point: 4" (automatic units)
  • Corrosion resistant powder coated epoxy finish
  • Completely submersible
  • Watertight and dust tight
  • Automatic reset thermal overload protection (1 Phase only)
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.
*May be used in those states where codes do not restrict solids size in effluent systems.

Read more
Specs
Type:
Automatic
Application:
Sewage
Sewage Waste Transfer
Effluent
Features:
Includes Piggyback Variable Level Float Switch
Material:
Cast Iron
Horse Power:
1/2
Voltage:
115v
Amperage:
10.4
Phase:
1
RPM:
1725
Cord Length:
15 ft
Cord Type:
UL Listed 3-Wire Neoprene Cord & Plug
Height:
14-9/32"
Flow at 5 FT Head:
128 GPM
Flow at 10 FT Head:
89 GPM
Flow at 15 FT Head:
50 GPM
Approvals:
UL/CSA
Weight (lbs):
47.5 lbs
Discharge:
2"
Solids Size:
2"
Shutoff Head (ft.):
21.5
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

6 Product Reviews

Product Q&A