Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller) Zoom

Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller)

SKU:267-0050

Brand: Zoeller

Zoeller
Qty Price
$332.95
/ each
$639.90 / box (2 units x $319.95)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Type: Auto
Application: Sewage
Sewage Waste Transfer
Effluent
Material: Cast Iron
Horse Power:
?
1/2
Voltage:
?
115v
Amperage:
?
10.4
Phase: 1
RPM: 1725
Cord Length: 10 ft
Cord Type: UL Listed
3-Wire Neoprene Cord & Plug
Height: 14-9/32"
Features: Cast Iron Impeller
Flow at 5 FT Head: 128 GPM
Flow at 10 FT Head: 89 GPM
Flow at 15 FT Head: 50 GPM
Approvals: UL/CSA
Weight (lbs): 47.5 lbs
Discharge: 2"
Solids Size: 2"
Shutoff Head (ft.): 21.5

Description for Zoeller 267-0050

NOTE: This model contains a cast iron impeller

Submersible sewage/*effluent or dewatering pump

Features:

  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
  • Cast iron base on models 267 and 268
  • Engineered plastic base on model 266
  • Non-Clogging Vortex Impeller Design
  • Comes with cast iron impeller
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring & gasket
  • Oil-filled, hermetically sealed motor
  • Oil lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" female and 3" NPT male discharge
  • On point: 12" (automatic units); Off point: 4" (automatic units)
  • Corrosion resistant powder coated epoxy finish
  • Completely submersible
  • Watertight and dust tight
  • Automatic reset thermal overload protection (1 Phase only)
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

*May be used in those states where codes do not restrict solids size in effluent systems.

Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller)

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller)
 
5.0

(based on 19 reviews)

Ratings Distribution

  • 5 Stars

     

    (19)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 19 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great Price and Quick Delivery

By SB

from Hatfield Pa

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller):

Very durable and quiet when in use.

 
5.0

Super Pump

By Jamie

from White Lake, MI

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller):

Very happy with this purchase. Seems well made. Very easy to install for my application. Ordering was a breeze too. Had it here in Michigan in about 3 days.

 
5.0

Very dependable pump heavy duty

By Duke

from Jacksonville Fl

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller):

Works great as sewage pump

 
5.0

So far, AMAZING!

By Rick

from Tucson, AZ

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller):

Used in a basement sewer sump. Old pump (13 years old) took 4 to 5 minutes to draw down the sump. This pump takes 30 seconds. Was very easy to install. Can't think of anything bad to say.

 
5.0

So far so good.

By home owner of a basement bathroom.

from Long Island, New York

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller):

So far this pump is great. It is quiet, it's doing it's job very well. My son Installed it. It was easy to install. I hope it lasts for a very long time. Ordering and shipping was quick and easy. No problems what so ever so far. As long as it last a very long time I would buy this same pump again. I hope they keep making them that long.

 
5.0

Good solid pump

By Dale

from Bronx, NY

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller):

It hasn't been put to use yet, thankfully, so I can't speak to how it works in a flood. As a Hurricane Sandy casualty, I bought it to be ready for the next disaster. The contractor who installed it thought it was overkill, which is just what I was looking for. The pump is well made and should do the job it was purchased for. Hopefully, I'll never have occasion to find out.

 
5.0

PEX DELIVERED fast and without issues!

By Johnny D in Tempe

from Tempe, Arizona

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller):

I'm always a bit leery to shop on-line, but PEX delivered as promised, my new ejection pump, fast and for a great price with FREE shipping as well! The job of installing was "dirty" Pun intended, but the purchase experience was first rate. I'll be back.

 
5.0

Speller m267

By John

from Maryland

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller):

So far, great pump. Quieter than goulds that I replaced. I also installed zoeller silent check valve and now I get no slamming when pump cuts out. Should have done this long ago

 
5.0

great sump pump

By wildman

from Gville michigan

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller):

great sump pump

 
5.0

Heavy Duty

By mrgolf

from Santa Rosa, CA

Verified Buyer

Comments about Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller):

We just purchased the Zoeller M267-0050. Most heavy duty sump pump we have ever owned. We are pumping out grey water for the septic tank. We had to clean the other pumps 3 or 4 times a week since they were designed to pump out, for example, a flooded basement. This pump exceeds our expectations

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller)

    Q:

    I need to use these pump to transfer waste that I didn't pick up out of pig barn nothing bigger than 1/2 inch goes in it. just tried of cleaning other pumps twice a week. would these pump work good for me.
    Asked on 9/20/2013 by Ray from Franklin,La

    2 answers

    • CUSTOMER CARE

      A:

      The M267 can handle solids of up to 2" in diameter. So long as it meets your gpm requirements it would be a good choice for your application.

      Answered on 10/7/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I use mine to pump out debris that washes into the trench drain at the
      bottom of my driveway (leaves, sticks, dirt, etc.). I have not had a single
      problem with it over the past 2 years.

      Answered on 9/20/2013 by Anonymous
  • Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller)

    Q:

    `Need to know the life of the product and is there any warranty
    with it and for how many years of use?
    Asked on 8/4/2013 by Maria from Warrenton, VA

    1 answer

    • VERIFIED BUYER

      A:

      I cannot answer the "warranty" question (it is with the paperwork that came with the pump, in any event, I am sure that my replacement pump has already exceeded the warranty period - search the pump, I am sure the manufacturers website will discuss the warranty); if not, the dealer should be able to provide that information. As to the life, my first pump lasted over 15 years which is why I replace it with exactly what came out. Had water not gotten in the switch housing, I believe it would still be operating .......KS

      Answered on 8/4/2013 by Anonymous
  • Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Cast Iron Impeller)

    Q:

    Does this model have a silencer check valve?
    Asked on 4/9/2011 by Dan from Mt. Prospect, IL

    2 answers

    • CUSTOMER CARE

      A:

      There is not a check valve included with this pump. You would need a 2" 30-0042. This part is not currently on our site, but we should have access to it. Please contact our customer service department at 1-888-757-4774 or https://www.pexsupply.com/contact if you would like a price quote on this item.

      Answered on 4/11/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      NO IT DOES NOT,IT IS ONLY THE PUMP.

      Answered on 6/27/2011 by GEORGE COKER from CURTICE, OHIO
Displaying questions 1-3

Do you have a question about this product?