Model M268 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP Zoom

Model M268 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP

SKU:268-0001

Brand: Zoeller

Zoeller
Qty Price
$347.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Type: Auto
Application: Sewage
Sewage Waste Transfer
Effluent
Material: Cast Iron
Horse Power:
?
1/2
Voltage:
?
115v
Amperage:
?
10.4
Phase: 1
RPM: 1725
Cord Length: 10 ft
Cord Type: UL Listed
3-Wire Neoprene Cord & Plug
Height: 14-1/32"
Flow at 5 FT Head: 128 GPM
Flow at 10 FT Head: 89 GPM
Flow at 15 FT Head: 50 GPM
Approvals: UL/CSA
Weight (lbs): 51 lbs
Discharge: 2"
3"
Solids Size: 2"
Shutoff Head (ft.): 21.5

Description for Zoeller 268-0001

Submersible sewage/*effluent or dewatering pump

Features:

  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
  • Cast iron base on models 267 and 268
  • Engineered plastic base on model 266
  • Non-Clogging Vortex Impeller Design. Engineered plastic impeller with metal inserts on models 266, 267 & 268 (1 PH).
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring & gasket
  • Oil-filled, hermetically sealed motor
  • Oil lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • Model 268 contains combination 2" NPT female 3" NPT male discharge
  • On point: 12" (automatic units); Off point: 4" (automatic units)
  • Corrosion resistant powder coated epoxy finish
  • Completely submersible
  • Watertight and dust tight
  • Automatic reset thermal overload protection (1 Phase only)
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

*May be used in those states where codes do not restrict solids size in effluent systems.

NOTE: Image is representative. Actual product may vary from image depicted.

Model M268 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel M268 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Zoeller M268 sump pump.

By Robert

from Marietta, GA

Verified Buyer

Comments about Model M268 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP:

Sump pump for basement with a full bath and kitchen.

Extremely quiet and powerful.

Heavy. But that may also be a good thing.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers