Model D284 Waste-Mate Automatic Cast Iron Sewage Pump - 230 V, 1 HP (Single Seal) Zoom

Model D284 Waste-Mate Automatic Cast Iron Sewage Pump - 230 V, 1 HP (Single Seal)

SKU:284-0003

Brand: Zoeller

Zoeller
Qty Price
$722.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Type: Automatic
Application: Sewage Waste Transfer
Material: Cast Iron
Horse Power:
?
1
Voltage:
?
230v
Amperage:
?
8.9
Phase: 1
Seal: Single
RPM: 1750
Cord Length: 10 ft
Cord Type: UL Listed
3-Wire Neoprene Cord & Plug
Height: 18-13/16"
Width (Inches): 13-9/16"
Flow at 5 FT Head: 179 GPM
Flow at 10 FT Head: 157 GPM
Flow at 15 FT Head: 133 GPM
Approvals: UL/CSA
Discharge: 2"
Solids Size: 2"
Weight (lbs): 81 lbs

Description for Zoeller 284-0003

Single and double seal submersible sewage or dewatering pumps.

Features:

  • Durable cast iron constructed switch case, motor and pump housing, base and impeller
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard and arm and seal assembly
  • Shaft seal - Carbon and ceramic rotary face seal, with stainless steel wetted parts
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Maximum temperature for sewage or dewatering 130°F (54°C)
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor (1 Ph and Auto 3 Ph)
  • Cast iron non-clogging vortex impeller
  • All models available in 2" or 3" discharge (3" discharge must be special ordered)
  • All models pass 2" spherical solids
  • Automatic units available with float operated, submersible (NEMA 6) mechanical switch (1 and 3 phase units)
  • Corrosion resistant powder coated epoxy finish
  • On point: 15-1/4"
  • Off point: 5-1/4"
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

PLEASE NOTE: The product weighs 85 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Model D284 Waste-Mate Automatic Cast Iron Sewage Pump - 230 V, 1 HP (Single Seal)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?