1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body) Zoom

1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body)

SKU:30-0041

Brand: Zoeller

Zoeller
Qty Price
$18.95
/ each
$89.75 / box (5 units x $17.95)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Product Type: Check Valve
Size: 1-1/2"
Valve Body: Clear
Length: 9-1/2"
Application: Accessory

Description for Zoeller 30-0041

Features:

  • 1/2 lb. spring "magically" eliminated water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durably constructed PVC check body and compression end fittings
  • Solvent weld ends with unions allow for easy installation. No threading of pipe required
  • Pressure rated at 50 PSI (115 ft)
  • Consult factory if use over 130° F required
  • Suitable for installation below basin cover

1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body)

REVIEW SNAPSHOT®

by PowerReviews
Zoeller1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Best Check Valve ever!

By AverageJoe

from Buffalo, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body):

        Bought this checkvalve after I went through three different brands of check valves. Two gravity 'flapper' types and one "thumpless check valve" with the airchamber setup. Take my advice, those ALL will fail and you'll be back to work on fixing it. I installed this checkvalve, and instantly the loud 'bang' noise and slight vibrations in the floor beams were GONE! it was a huge feeling of satisfaction to have the issue fixed. I ended up buying two of these, one for my main sumpe pump 1.5" discharge line ,and one for the backup sump pump 1.5" discharge line. I will report back if I encounter any issues, so far this check valve works like a charm! Worth every penny! (side note: the air chamber check valve I bought from H-depoot was $20 and lasted maybe 6 months)It's also nice to have it clear to see the valve working, this offers me a big peice of mind to be able to walk by and know it's good to go.

        • Was this a gift?:
        • No
         
        5.0

        Very Quiet and Works Well

        By JimWorm

        from New Jersey

        Verified Buyer

        Comments about 1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body):

        Very quite in operation, unlike our previous metal check valve. Seems to hold the water well, and have not seen the sump pump fill up. Because it is transparent, it is easy to see if it is working. The Zoeller pump that I use with it is so quiet, that it is hard to tell if it is running, and so a visual confirmation is helpful. Was installed by our plumber, but seemed like it was relatively easy to do with PVC solvent. Time will tell how long it will last, but seems to be working well so far.

        (1 of 1 customers found this review helpful)

         
        5.0

        It works!

        By Mal

        from Vernon NJ

        Verified Buyer

        Comments about 1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body):

        I had a standard check valve in my basement sump and after a rain, the sump will run every few minutes for 3-5 days. Each time it shut off...BANG. It sounded like someone in the basement was hammering on the joists.

        I installed this check valve and the noise is gone! I love it. I will be installing a second sump for back up and this will be part of the purchase. It works and the price is quite reasonable.

         
        5.0

        Zoeller -

        By Tom

        from Rochester, MI

        Verified Buyer

        Comments about 1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body):

        The clear "Quiet Check" valve seems to be working fine. As always, time will tell on its longevity. Had a bit of a shipping problem, but PexSupply went out of their way to come up with a fix. KUDOS to PexSupply......

         
        5.0

        Great flow check

        By Eric

        from central PA

        Verified Buyer

        Comments about 1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body):

        this flow check comes with unions on both ends. And I think it being clear is a great idea because you could see any blockage or malfunction.

        (1 of 1 customers found this review helpful)

         
        5.0

        Easy to install and super quiet

        By Joe

        from Cincinnati, OH

        Verified Buyer

        Comments about 1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body):

        I am surprised how quiet this valve really is. I highly recommend. I also like the quick disconect feature should I ever have to replace the sump pump quickly.

        Displaying reviews 1-6

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body)

          Q:

          1. How does it connect to existing piping?
          2. Can I use rubberized unions and hose clamps?
          Asked on 9/12/2013 by Robert O'B from Chicago

          1 answer

          • CUSTOMER CARE

            A:

            This item must be solvent welded, you would likely have to cut into existing drainage piping.

            Answered on 10/3/2013 by PexSupply Staff from NY
        • 1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body)

          Q:

          Is this check valve appropriate for the M98 Zoeller sump pump? If not, which check valve is recommended for the M98 sump pump?
          Asked on 3/19/2012 by New customer

          1 answer

          • CUSTOMER CARE

            A:

            Any valve that matches the size of the discharge pipe will work. M98 pumps have a standard 1.5" discharge, and this valve will work as long as you're using 1.5" pipe.

            Answered on 3/20/2012 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?