1 1/2" PVC Check Valve, Union Combination Zoom

1 1/2" PVC Check Valve, Union Combination

SKU:30-0102

Brand: Zoeller

Zoeller
Qty Price
$16.35
/ each
$78.45 / box (5 units x $15.69)
In Stock! Ships in 24-48 Hours
(23 Available)
0

Resources

Specs

Size: 1-1/2"

Description for Zoeller 30-0102

Features:

  • Full flow check valve design
  • Threaded union allows pump to be removed without disrupting discharge piping
  • Saves time and money - Easy to install
  • Neoprene gasket and flapper, weighted with stainless steel backing plates and stainless steel rivet
  • Can be installed on vertical or horizontal pipe
  • Meets plumbing codes requiring a ball valve installed in conjunction with a check valve
  • All stainless steel screws
  • Replaceable flapper in the check valve
  • Extra wide hinge to reduce stress
  • 9 Per carton (30-0102 & 30-0103)

1 1/2" PVC Check Valve, Union Combination

REVIEW SNAPSHOT®

by PowerReviews
Zoeller1 1/2" PVC Check Valve/Union Combination
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Excellent Check Valve for Sump Pumps

By Astrochron

from Oldwick, NJ

Verified Buyer

Comments about 1 1/2" PVC Check Valve/Union Combination:

Beefy, Well constructed Check Valve / Union Combo by Zoeller. Very fair pricing. Can be used either vertically or horizontally. And (very important), can actually be separated if required to replace 'flapper' seal, remove obstructions, clean, etc. Even if this is required only once in five years, or never, it is comforting to know that access is easy and not time / labor intensive. Probably adds $4 or $5 to cost, but without this flexibility, your only option is to hacksaw the old Check Valve out, buy new check valve plus couplers / glue / etc. Why invite those issues when for so little additional in initial cost, serviceability is 'built in'? Highly recommended.

 
4.0

Supply your own flex connectors

By Denny

from Knox County, Ohio

Verified Buyer

Comments about 1 1/2" PVC Check Valve/Union Combination:

Since it is called a Check Valve/Union I thought it might come with the flex connectors (No-Hub couplings). But it doesn't. You will have to buy those locally.

 
4.0

Check Valve

By Rod

from Wisconsin

Verified Buyer

Comments about 1 1/2" PVC Check Valve/Union Combination:

Easy to install. Looks like it can be repaired easy. Make a lot on noise when it slams shut. I do not know if it's my installation or what but it is LOUD.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1 1/2" PVC Check Valve/Union Combination

    Q:

    what is overall dimension? how tight a sopace can this be installed in?
    Asked on 7/22/2011 by JC from Mason, TX

    1 answer

    • CUSTOMER CARE

      A:

      This part measures 7 3/8" long x 3 1/4" wide.

      Answered on 7/27/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?