2" Cast Iron Slip x Slip Check Valve Union Zoom

2" Cast Iron Slip x Slip Check Valve Union

SKU:30-0151

Brand: Zoeller

Zoeller
Qty Price
$30.95
/ each
$149.75 / box (5 units x $29.95)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Application: Plumbing
Size: 2" x 2"
Material: Cast Iron

Description for Zoeller 30-0151

Features

  • Full 2" flow design - meets BOCA (P.604.2)
  • 2" Full Flow Pump Code
  • Checks backflow of water and sewer gas
  • Simple to install (no threading of pipe required). Save time & material costs
  • Neoprene gasket and flapper, weighted with heavy stainless steel metal backing plates and stainless steel rivet
  • Can be installed on vertical or horizontal line
  • Slips over ABS, PVC, steel pipe or cop per piping
  • Reduces motor and pump noise from plumbing system
  • Meets requirements of Wisconsin Uniform Plumbing Code
  • Flexible neoprene slip x slip union includes stainless steel clamps for low pressure systems. Avoid more than 10 ft. static head above the check valve. 4.3 PSI at 130°F.
  • Stainless steel screws
  • Extra wide hinge to reduce hinge stress
  • Corrosion resistant powder coated epoxy finish
  • Stainless steel sleeves available to meet Illinois plumbing code. C.I. 30-0201 / PVC 30-0202

2" Cast Iron Slip x Slip Check Valve Union

REVIEW SNAPSHOT®

by PowerReviews
Zoeller2" Cast Iron Slip x Slip Check Valve Union
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Easy to install and Quiet!

By Mackdriver

from Illinois

Verified Buyer

Comments about 2" Cast Iron Slip x Slip Check Valve Union:

I installed this with the Zoeller M67 ejector pump and find it to be much quieter than the cheap plastic valve due to its cast iron construction.

 
5.0

Great Product

By HydroMan

from Delaware, OH

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2" Cast Iron Slip x Slip Check Valve Union:

        This was a replacement for the original installed.(not a Zoeller) It was very easy to install and it works great. Much quieter than the original. I have 3 sumps in my house and I have Zoeller valves on all three.

        • Was this a gift?:
        • No
         
        5.0

        great chk

        By wildman

        from gville, michigan

        Verified Buyer

        Comments about 2" Cast Iron Slip x Slip Check Valve Union:

        great chk

         
        5.0

        Easy to Install and solid Cast construct

        By Mike, the not so handy

        from alabama

        Verified Buyer

        Comments about 2" Cast Iron Slip x Slip Check Valve Union:

        I had purchased a cheaper product at local supply to connect my waste line pump to the existing drain. It was flimsy and leaked. No problems with this item.

        Displaying reviews 1-4

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 3 Answers
        Displaying questions 1-2
        • 2" Cast Iron Slip x Slip Check Valve Union

          Q:

          Would you please give me the total length of this check valve? (from the end of one rubber coupling to the end of the other rubber coupling).
          Asked on 9/24/2013 by Joe from Muskegon, MI

          1 answer

          • VERIFIED BUYER

            A:

            10 3/4"
            Dave Wodecki
            Russell Equipment, Inc.

            Answered on 9/24/2013 by Anonymous
        • 2" Cast Iron Slip x Slip Check Valve Union

          Q:

          Does this check valve eliminates water hammering?
          Asked on 4/24/2013 by Edgar from Norridge illinois

          2 answers

          • VERIFIED BUYER

            A:

            This check valve isn’t installed with your potable water system. It’s usually installed at the sump pump or sewage system. You need to find out where the hammering is occurring then install a hammer arrestor at that location. Or you can install a whole house water hammer arrestor.

            Answered on 4/24/2013 by Anonymous
          • CUSTOMER CARE

            A:

            This valve is not designed to eliminate water hammer. It is intended to prevent backflow in sump pump systems.

            Answered on 4/25/2013 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?