1-1/2" or 1-1/4" Slip x Slip Full-Flow Union Check Valve Zoom

1-1/2" or 1-1/4" Slip x Slip Full-Flow Union Check Valve

SKU:30-0181

Brand: Zoeller

Zoeller
Qty Price
$9.25
/ each
$89.50 / box (10 units x $8.95)
In Stock! Ships in 24-48 Hours
(190 Available)
0

Resources

Specs

Size: 1-1/2"
1-1/4"
Connection Type: Slip x Slip
Material: PVC
Mount: Horizontal
Vertical
Product Type: Check Valve

Description for Zoeller 30-0181

Features:

  • Flapper bends over a radius, eliminating sharp 90° edges
  • Horizontal or vertical installation
  • Slip x Slip for 4.3 PSI (10 ft. of Head) at 130° F
  • Designed to reduce water hammer

1-1/2" or 1-1/4" Slip x Slip Full-Flow Union Check Valve

REVIEW SNAPSHOT®

by PowerReviews
Zoeller1-1/2"" or 1-1/4"" Slip x Slip Full-Flow Union Check Valve
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Very Functional

By DW

from Eldridge, IA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2"" or 1-1/4"" Slip x Slip Full-Flow Union Check Valve:

        Of course this is a tried and true Check Valve; I used it in two separate homes in a horizontal mount configuration to bridge existing and new PVC for Zoeller M98 sump pump. Will also make for a quick change out the next time around.

        • Was this a gift?:
        • No
         
        5.0

        Quiet, works great

        By Some Guy

        from Maryland

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/2"" or 1-1/4"" Slip x Slip Full-Flow Union Check Valve:

              Quiet operation, seems to work well. Adapts to 1 1/4" or 1 1/2" on both ends. I used it as a check valve and to adapt between the 1 1/2" pipe from the pump and the 1 1/4" pipe going outside.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers