Model 44 Floor Sucker Utility Pump - 1/4 HP, 9 Ft Cord Zoom

Model 44 Floor Sucker Utility Pump - 1/4 HP, 9 Ft Cord

SKU:44-0002

Brand: Zoeller

Zoeller
Qty Price
$80.95
/ each
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Application: Dewatering
Type: Manual
Horse Power:
?
1/4
Voltage:
?
115v
Amperage:
?
2.5
Hertz: 60
Cord Length: 9 Feet
Phase: 1
Flow at 5 FT Head: 30 GPM
Flow at 10 FT Head: 22 GPM
Head Range (ft.): 0-19
Shutoff Head (ft.): 20'
Cord Type: 3-Prong Power Cord
Dimensions: 11-3/4""H x 6"W
Weight (lbs): 7.7 lbs

Description for Zoeller 44-0002

Use Floor Sucker submerged or on any flat surface to pump clear water. Typical applications are dewatering and filling.

Features:

  • Use fully or partially submerged
  • Durable polypropylene housing
  • 3-prong power cord, 9 ft. or 20 ft. (See specs)
  • High quality sealed motor
  • Thermal overload protected motor
  • Model 42 is adaptable for use with standard garden hose (fitting included), 1" NPT pipe, or 1-1/4" slip fit (use discharge hose kit P/N 1010-0117)
  • Model 44 is adaptable for use with standard garden hose (fitting included), 1-1/4" Female NPT or 3/4" Female NPT adapter.
  • Model LM44 with Automatic Operation. Utility applications only. Model LM44 not to be used as a sump pump.
  • Model 46 2" NPT discharge with 2" hose adapter (discharge hose kit P/N 1010-0117)
  • Screened bottom may be removed to allow easy cleaning
  • Use indoors or outdoors
  • Oil Free (Models 42 and 44)
  • Models 42 and 44 remove water from any flat surface down to 1/8"; Model 46 will pump down to 1"
  • Lightweight and portable
  • Compact design: Models 42 and 44 will fit in a 7" opening; Model 46 will fit in an 8" opening.
  • One year limited warranty
  • Temperature rating 104°F (10°C)
  • Nonautomatic 42, 44 and 46 models

Model 44 Floor Sucker Utility Pump - 1/4 HP, 9 Ft Cord

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel 44 Floor Sucker Utility Pump - 1/4 HP, 9 Ft Cord
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

completely satisfied

By rainman

from waco tx

Verified Buyer

Comments about Model 44 Floor Sucker Utility Pump - 1/4 HP, 9 Ft Cord:

I have one of these in my 25 foot long by 4 foot high evaporative cooling walls for my 30x60 greenhouse. I bought this second one for my 16x5x5 inground tilapia tank centered in the greenhouse. This pump waters all my vertical growing vegetables and recirculates back to the lined fish tank.

 
5.0

Great pump for certain applications

By Procrastin8er

from North East, MD

Verified Buyer

Comments about Model 44 Floor Sucker Utility Pump - 1/4 HP, 9 Ft Cord:

This is a well made pump that I feel will last much longer than the brands at the big box hardware stores. I am using this for pumping out boats at our marina after it rains, and for using river water to wash down our docks, and it is working quite well.

 
4.0

Great pump for the price

By taskswap

from Sandy Hook, CT

Verified Buyer

Comments about Model 44 Floor Sucker Utility Pump - 1/4 HP, 9 Ft Cord:

I had really good luck with this pump. It's fast and quiet - a good deal for the money. Be sure you read the instructions - it has a bypass port that spits out water continually while pumping (it apparently cools the pump) that seems like a leak, but isn't. I could have wished for a slightly longer cord for tasks like de-watering pool covers, but otherwise it works great.

One thing not mentioned in the description - it has a metal plate that retains the cord in the pump body, as strain relief. I wouldn't swing it around like a kid's toy, but I'm confident it will hold up over time even lifting it by the cord a lot.

 
5.0

Well built for the money.

By Gear Junkie

from Ventura Ca

Verified Buyer

Comments about Model 44 Floor Sucker Utility Pump - 1/4 HP, 9 Ft Cord:

Used to clean tankless water heaters. Worked great. Probably has over 60hrs of operation on it since buying it and it still works great.

 
5.0

Model 44 Rainbarrel Pumper

By Dave

from Eastpointe, MI

Verified Buyer

Comments about Model 44 Floor Sucker Utility Pump - 1/4 HP, 9 Ft Cord:

The Model 44 is a perfect match for pumping rain water from my twin coupled, 80 gallon rain barrels! As a fully submersible pump, I have suspended the pump two inches above the bottom of a barrel. This eliminates any clogging of the screen on the bottom of the pump. After manually timing the pump-out time for different full levels, I then safely connect the pump's electrical plug to an electric timer which pumps two soaker hoses in my vegetable and flower gardens. This continues until the water levels in the barrels are just above the two-inch mark. This protects the pump from damage due to a lack of water as well as limits the pumping time to 45 minutes max.
I've used this system over six times this summer and have been very pleased with consistant results. The pump is not designed for lengthy usage. I recommend using the pump no longer than 30 minutes straight per couple of hours or more. It has served me well and the pump has not shown any decrease in performance thus far.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • Model 44 Floor Sucker Utility Pump - 1/4 HP, 9 Ft Cord

    Q:

    Some models say they should not be used on a dry surface. Do you have to make sure to unplug this one once you've drained the water from your basement down to the 1/8" level, so it doesn't overheat? Also, do you have any utility pumps that will run on gas? We rarely get enough water in our basement to need to pump it -- but when we do, it's often combined with a power outage. Great site, BTW -- lots of comprehensive information.
    Asked on 6/9/2013 by mapssbob from Falls Church, VA

    2 answers

    • VERIFIED BUYER

      A:

      I have a PEX Model 44 and as I understand it, if there is not enough water
      to pump it will shot off and then sample at some interval and pump if there
      is sufficient water. In any case, I have had one running for 24 hours now
      it and it does not appear to be hot.

      Answered on 6/9/2013 by Anonymous
    • CUSTOMER CARE

      A:

      Utility pumps should not be used continuously and must be unplugged after each use. Unfortunately we do not carry any gas-powered utility pumps.

      Answered on 6/28/2013 by PexSupply Staff from NY
  • Model 44 Floor Sucker Utility Pump - 1/4 HP, 9 Ft Cord

    Q:

    I have a slow seeping leak coming up from the basement floor. It only seeps in one area.
    Can I put this pump on the floor with a timer and expect results ?
    Thank you
    Asked on 9/1/2011 by Lance from Pittsfield, Ma.

    1 answer

    • CUSTOMER CARE

      A:

      This is a utility pump that should be unplugged after each use.

      Answered on 9/6/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?