Model 44 Floor Sucker Utility Pump - 1/4 HP, 20 Ft Cord Zoom

Model 44 Floor Sucker Utility Pump - 1/4 HP, 20 Ft Cord

SKU:44-0005

Brand: Zoeller

Zoeller
Qty Price
$87.45
/ each
$251.85 / box (3 units x $83.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Application: Dewatering
Type: Manual
Horse Power:
?
1/4
Voltage:
?
115v
Amperage:
?
2.5
Hertz: 60
Phase: 1
Cord Length: 20'
Flow at 5 FT Head: 30 GPM
Flow at 10 FT Head: 22 GPM
Cord Type: 3-Prong Power Cord
Head Range (ft.): 0-20
Weight (lbs): 7.7 lbs
Shutoff Head (ft.): 20'
Dimensions: 11-3/4""H x 6"W

Description for Zoeller 44-0005

Use Floor Sucker submerged or on any flat surface to pump clear water. Typical applications are dewatering and filling.

Features:

  • Use fully or partially submerged
  • Durable polypropylene housing
  • 3-prong power cord, 9 ft. or 20 ft. (See specs)
  • High quality sealed motor
  • Thermal overload protected motor
  • Model 42 is adaptable for use with standard garden hose (fitting included), 1" NPT pipe, or 1-1/4" slip fit (use discharge hose kit P/N 1010-0117)
  • Model 44 is adaptable for use with standard garden hose (fitting included), 1-1/4" Female NPT or 3/4" Female NPT adapter.
  • Model LM44 with Automatic Operation. Utility applications only. Model LM44 not to be used as a sump pump.
  • Model 46 2" NPT discharge with 2" hose adapter (discharge hose kit P/N 1010-0117)
  • Screened bottom may be removed to allow easy cleaning
  • Use indoors or outdoors
  • Oil Free (Models 42 and 44)
  • Models 42 and 44 remove water from any flat surface down to 1/8"; Model 46 will pump down to 1"
  • Lightweight and portable
  • Compact design: Models 42 and 44 will fit in a 7" opening; Model 46 will fit in an 8" opening.
  • One year limited warranty
  • Temperature rating 104°F (10°C)
  • Nonautomatic 42, 44 and 46 models

Model 44 Floor Sucker Utility Pump - 1/4 HP, 20 Ft Cord

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel 44 Floor Sucker Utility Pump - 1/4 HP, 20 Ft Cord
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Does it's job !

By ruahoo2

from Covington, Virginia

Verified Buyer

Comments about Model 44 Floor Sucker Utility Pump - 1/4 HP, 20 Ft Cord:

I have used this product during our last two rain storms.
This pump did exactly what I wanted it to. Removed water from basement and also from a low spot beside my driveway. It may not seem as fast as we would like but it will do the job.
Not sure of it's longevity but I am very satisfied
with this pump.

(0 of 1 customers found this review helpful)

 
4.0

no Manual had to call Zoeller for info

By Ray

from New Jersey

Verified Buyer

Comments about Model 44 Floor Sucker Utility Pump - 1/4 HP, 20 Ft Cord:

This model dose not come with a on /off switch it should.

(0 of 1 customers found this review helpful)

 
5.0

I would buy this product again

By MS762001

from Westwood,Ma

Verified Buyer

Comments about Model 44 Floor Sucker Utility Pump - 1/4 HP, 20 Ft Cord:

How to use this product

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Model 44 Floor Sucker Utility Pump - 1/4 HP, 20 Ft Cord

    Q:

    I'm looking for a floor sucker pump which might be run for an extended period of time. Is this model capable of doing the job? If not, what do you reccomend?
    Thanks, Bob
    Asked on 3/9/2011 by Bob from Bridgerwater, CT

    1 answer

    • CUSTOMER CARE

      A:

      As long as there is water, this unit will work fine.

      Answered on 3/9/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons