LM44 Automatic Utility Pump - 1/4 HP, 9 Ft Cord Zoom

LM44 Automatic Utility Pump - 1/4 HP, 9 Ft Cord

SKU:44-0006

Brand: Zoeller

Zoeller
Qty Price
$117.95
/ each
$341.85 / box (3 units x $113.95)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Application: Dewatering
Type: Automatic
Horse Power:
?
1/4
Voltage:
?
115v
Amperage:
?
2.5
Hertz: 60
Cord Length: 9 Feet
Phase: 1
Flow at 5 FT Head: 30 GPM
Flow at 10 FT Head: 22 GPM
Cord Type: 3-Prong Power Cord
Shutoff Head (ft.): 20'
Head Range (ft.): 0-20
Weight (lbs): 8.7 lbs
Dimensions: 11-3/4""H x 6"W

Description for Zoeller 44-0006

Use Floor Sucker submerged or on any flat surface to pump clear water. Typical applications are dewatering and filling.

Features:

  • Use fully or partially submerged
  • Durable polypropylene housing
  • 3-prong power cord, 9 ft. or 20 ft. (See specs)
  • High quality sealed motor
  • Thermal overload protected motor
  • Model 42 is adaptable for use with standard garden hose (fitting included), 1" NPT pipe, or 1-1/4" slip fit (use discharge hose kit P/N 1010-0117)
  • Model 44 is adaptable for use with standard garden hose (fitting included), 1-1/4" Female NPT or 3/4" Female NPT adapter.
  • Model LM44 with Automatic Operation. Utility applications only. Model LM44 not to be used as a sump pump.
  • Model 46 2" NPT discharge with 2" hose adapter (discharge hose kit P/N 1010-0117)
  • Screened bottom may be removed to allow easy cleaning
  • Use indoors or outdoors
  • Oil Free (Models 42 and 44)
  • Models 42 and 44 remove water from any flat surface down to 1/8"; Model 46 will pump down to 1"
  • Lightweight and portable
  • Compact design: Models 42 and 44 will fit in a 7" opening; Model 46 will fit in an 8" opening.
  • One year limited warranty
  • Temperature rating 104°F (10°C)
  • Nonautomatic 42, 44 and 46 models

LM44 Automatic Utility Pump - 1/4 HP, 9 Ft Cord

REVIEW SNAPSHOT®

by PowerReviews
ZoellerLM44 Automatic Utility Pump - 1/4 HP, 9 Ft Cord
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great replacement

By Boy Scout

from Troy, NY

Verified Buyer

Comments about LM44 Automatic Utility Pump - 1/4 HP, 9 Ft Cord:

We had a 1/6 HP utility pump for emergency de-watering of our basement, but it couldn't use the normal sump pump check valves. This time I got one and the full size hose to go with it and it works beautifully. A lot of water comes out the anti-airlock hole, but after re-aiming it, it wasn't a problem.

 
4.0

Good product

By P

from MA

Comments about LM44 Automatic Utility Pump - 1/4 HP, 9 Ft Cord:

Pump motor is powerful and the automatic feature is very useful.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 7 Answers
Displaying questions 1-5
  • LM44 Automatic Utility Pump - 1/4 HP, 9 Ft Cord

    Q:

    Model 44 removes water from any flat surface down to 1/8". At what water level does the pump automatically turn ON?
    Asked on 6/7/2012 by Siamodiversi from Philadelphi PA

    2 answers

    • VERIFIED BUYER

      A:

      It worked like magic. Since I bought it, there has never been a drop of water in my basement. Ed

      Answered on 6/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It turns on when first plugged in and keeps pumping until it no longer detects water using a built-in hot wire sensor. Once the water level is below the pumps ability to draw water, it automatically shuts off. It then automatically turns back on every three minutes for 5 seconds and then shuts off again if it does not sense any new water. In other words, its sensing mechanism is independent of the water level and only turns on every three minutes to check for the presence of water. It will keep doing this ON/OFF cycle every three minutes indefinitely, but this model pump is not really meant for long term use, because the hot wire sensor will eventually burn out if left working for days and days with no water to keep it cool. It's only meant for short-term use over a day or so, unless there is always water flowing, but even then the pump itself has limits. This pump is really for temporary use when removing water from, say, your basement during or after a flood. It's not the kind you set and forget before the flood.

      Answered on 6/7/2012 by Anonymous
  • LM44 Automatic Utility Pump - 1/4 HP, 9 Ft Cord

    Q:

    Hi can I use a garden hose with the LM44 automatic utility pum? Will appreciate a response. Thank you
    Asked on 8/24/2011 by Liz from College Point NY

    2 answers

    • CUSTOMER CARE

      A:

      According to the manufacturer, the LM44 does come with a hose adapter.

      Answered on 8/25/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      You can, and it comes with the adapter, however it will greatly reduce the flow rate.

      Answered on 10/4/2011 by Boy Scout from Troy, NY
  • LM44 Automatic Utility Pump - 1/4 HP, 9 Ft Cord

    Q:

    SOME AUTOMATIC UTILITY PUMPS I HAVE LOOKED AT TURN ONEVERY TWO MINUTES AND OFF AGAIN IF THERE IS NO WATER TO PUMP. I ONLY WANT TO TURN THE PUMP ON AUTOMATICALLY WHEN THERE IS 1/8 TO 1/4 WATER AT THE BASE. WOULD THIS SUIT MY REQUIREMENTS?
    Asked on 3/15/2011 by LEO from ROCKFORD, IL.

    1 answer

    • CUSTOMER CARE

      A:

      This pump will turn on every three minutes and will run for five seconds. If it senses water in those five seconds it will pump the water down to an 1/8 of an inch. If it doesn't sense water in those five seconds it will shut off.

      Answered on 3/17/2011 by PexSupply Staff from NY
  • LM44 Automatic Utility Pump - 1/4 HP, 9 Ft Cord

    Q:

    The specs say: Utility applications only. Model LM44 not to be used as a sump pump.

    My basement takes on water about 1/2 dozen times a year. My intention is not to have it run constantly, but only have it plugged in when flooding conditions are high. The pump will be sitting on the basement floor, not in a sump hole. Would my applilcaton be considered Utility and therefore this pump is advisable?

    Vertical switches do not work in my situation and I'm looking for an Automatic Switch....
    Asked on 2/6/2011 by Buried in Snow in MA from Massachusetts

    1 answer

    • CUSTOMER CARE

      A:

      You can definitely use this pump. Utility applications are those in which the pump is unplugged when it is not in use. Just make sure to unplug the pump and put it away after each use.

      Answered on 2/7/2011 by PexSupply Staff from NY
  • LM44 Automatic Utility Pump - 1/4 HP, 9 Ft Cord

    Q:

    At what water level does the pump automaticly tunn on and off. Can it be used to pump gray water from a shower.
    Thanks
    Asked on 9/18/2010 by DJ from Utica NY

    1 answer

    • CUSTOMER CARE

      A:

      It is not recommended that this pump be used for shower water. A sump pump would be recommended for this type of application. This pump turns off and on automatically. It would turn-off when the water level gets to 1/8".

      Answered on 9/22/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?