Description
Use Floor Sucker submerged or on any flat surface to pump clear water. Typical applications are dewatering and filling.

Features:
  • Use fully or partially submerged
  • Durable polypropylene housing
  • 3-prong power cord, 9 ft. or 20 ft. (See specs)
  • High quality sealed motor
  • Thermal overload protected motor
  • Model 42 is adaptable for use with standard garden hose (fitting included), 1" NPT pipe, or 1-1/4" slip fit (use discharge hose kit P/N 1010-0117)
  • Model 44 is adaptable for use with standard garden hose (fitting included), 1-1/4" Female NPT or 3/4" Female NPT adapter.
  • Model LM44 with Automatic Operation. Utility applications only. Model LM44 not to be used as a sump pump.
  • Model 46 2" NPT discharge with 2" hose adapter (discharge hose kit P/N 1010-0117)
  • Screened bottom may be removed to allow easy cleaning
  • Use indoors or outdoors
  • Oil Free (Models 42 and 44)
  • Models 42 and 44 remove water from any flat surface down to 1/8"; Model 46 will pump down to 1"
  • Lightweight and portable
  • Compact design: Models 42 and 44 will fit in a 7" opening; Model 46 will fit in an 8" opening.
  • One year limited warranty
  • Temperature rating 104°F (10°C)
  • Nonautomatic 42, 44 and 46 models
Read more
Specs
Application:
Dewatering
Type:
Automatic
Horse Power:
1/4
Voltage:
115v
Amperage:
2.5
Hertz:
60
Cord Length:
20'
Phase:
1
Flow at 5 FT Head:
30 GPM
Flow at 10 FT Head:
22 GPM
Shutoff Head (ft.):
20'
Cord Type:
3-Prong Power Cord
Head Range (ft.):
0-20
Dimensions:
11-3/4""H x 6"W
Weight (lbs):
8.7 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

16 Product Reviews

Product Q&A