Model 46 Floor Sucker, N46 Thermoplastic Utility Pump - 1/2 HP, 9 Ft Cord Zoom

Model 46 Floor Sucker, N46 Thermoplastic Utility Pump - 1/2 HP, 9 Ft Cord

SKU:46-0002

Brand: Zoeller

Zoeller
Qty Price
$212.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Dewatering
Type: Manual
Horse Power:
?
1/2
Voltage:
?
115v
Amperage:
?
6
Hertz: 60
Phase: 1
Flow at 5 FT Head: 55 GPM
Flow at 10 FT Head: 47 GPM
Flow at 15 FT Head: 37 GPM
Shutoff Head (ft.): 33'
Head Range (ft.): 0-33
Cord Type: 3-Prong Power Cord
Cord Length: 9 Feet
Dimensions: 14-1/2"H x 8"W
Weight (lbs): 16 lbs

Description for Zoeller 46-0002

Use Floor Sucker submerged or on any flat surface to pump clear water. Typical applications are dewatering and filling.

Features:

  • Use fully or partially submerged
  • Durable polypropylene housing
  • 3-prong power cord, 9 ft. or 20 ft. (See specs)
  • High quality sealed motor
  • Thermal overload protected motor
  • Model 42 is adaptable for use with standard garden hose (fitting included), 1" NPT pipe, or 1-1/4" slip fit (use discharge hose kit P/N 1010-0117)
  • Model 44 is adaptable for use with standard garden hose (fitting included), 1-1/4" Female NPT or 3/4" Female NPT adapter.
  • Model LM44 with Automatic Operation. Utility applications only. Model LM44 not to be used as a sump pump.
  • Model 46 2" NPT discharge with 2" hose adapter (discharge hose kit P/N 1010-0117)
  • Screened bottom may be removed to allow easy cleaning
  • Use indoors or outdoors
  • Oil Free (Models 42 and 44)
  • Models 42 and 44 remove water from any flat surface down to 1/8"; Model 46 will pump down to 1"
  • Lightweight and portable
  • Compact design: Models 42 and 44 will fit in a 7" opening; Model 46 will fit in an 8" opening.
  • One year limited warranty
  • Temperature rating 104°F (10°C)
  • Nonautomatic 42, 44 and 46 models

Model 46 Floor Sucker, N46 Thermoplastic Utility Pump - 1/2 HP, 9 Ft Cord

Q&A: Ask the Questions, share answers