Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord Zoom

Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord

SKU:49-0005

Brand: Zoeller

Zoeller
Qty Price
$99.95
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Type: Auto
Flow at 5 FT Head: 32 GPM
Shutoff Head (ft.): 18
Application: Plumbing
Horse Power:
?
1/4
Voltage:
?
115v
Hertz: 60
Amperage:
?
3.8
Phase: 1
RPM: 3450
Cord Length: 9 ft
Cord Type: UL Listed
3-Wire Cord & Plug
Dimensions: 10-1/2"H x 8-3/32"W
Discharge: 1-1/2" FNPT
Solids Size: 3/8" max

Description for Zoeller 49-0005

Overview: Submersible Pump. Dewatering (Sump) passes 3/8" spherical solids.

Features:

  • Oil-filled, hermetically sealed motor with automatic reset thermal overload protection
  • Rugged cast iron motor housing with corrosion resistant, baked-on enamel finish
  • Efficient heat sink for heat dissipation
  • Glass-filled polypropylene base and pump housing with no screen
  • Passes 3/8" spherical solids
  • Reliable tethered float switch
  • Carbon and ceramic rotary seal
  • Watertight neoprene seal between motor and cover
  • Stainless steel screws and hardware
  • Temperature rating: 104°F - 40°C
  • On point: 11-1/4", Off point: 4-1/8"
  • Fits 12" diameter pits
  • 100% factory tested after assembly
  • Automatic model only
  • Thermally protected
  • Impeller Type: Non-clog vortex imp. engineered glass-filled thermoplastic w/ metal insert
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Water Ridd'r

By Doug

from Chambersburg pa.

Verified Buyer

Comments about Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord:

Use this pump to pump the water from washing machine in the basement up 1 floor to septic lines. was very easy to hook as we has the older model which lasted over 15 years. which the switch was going bad. wished I could just bought the switch to fix the older model. was glad for the site because the stores around here wanted 2 times the price for same pump.

 
5.0

Easy to install from older model

By Ken

from Lancaster, PA

Verified Buyer

Comments about Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord:

Was easy to install from older Water Ridd'r model II without changing any piping. Used existing material and only needed to add a bushing because new model had a larger output size. Took only 1/2 hour; works perfectly. Good Buy!

 
5.0

A pump manufacturer you can trust

By Dick the Plumber

from Fishers,IN

Verified Buyer

Comments about Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord:

I live on a lot that is wet. My sump fills up whether it rains or not so it is important to have a good pump installation. Under real wet conditions my original pump (which I keep as a spare on standby)would cycle every 2 or 3 minutes. My new pump with the tethered float control cycles less than half as often which should extend its life. I also have installed a water operated back-up pump (also by Zoeller) because I feel there is less chance of losing city water pressure than losing electrical power in a storm.

 
5.0

great so far

By Kawrider

from Chicago IL

Verified Buyer

Comments about Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord:

Product arrived quickly, packaged well. Comes with easy to follow instructions with diagrams. I also replaced the check valve with a "clunkless" style which helps reduce noise a little. Also replaced threaded fitting, and small section of PVC up-pipe. This pump is smaller than the old one, which makes fitting it in the pit easy. Feels solid, stainless hardware is nice, time will tell how relaible it is, but very happy at the moment! Installed in house with crawl, so did not need to come up more than about 5 feet.

 
5.0

Small, quiet and does the job

By nj2341

from NJ

Verified Buyer

Comments about Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord:

This pump replaces a flotec pump that failed after 3 years. Since I have another 53 series zoller pump that has been running reliably for number years I decided to go with this model as it fits 12" pit.

Pump seems to be built well. Hopefully it is as reliable as the larger 53 series pump I have.

 
5.0

So quiet, yet so effective.

By Sparky

from Elkhorn, WI

Verified Buyer

Comments about Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord:

This pump is very quiet and yet it moves a lot of water. I think it's one of the best pumps on the market.

 
5.0

Great long-lasting pump

By delaware doug

from Middletown, DE

Verified Buyer

Comments about Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord:

I purchased this as a replacement for an 11 year old version of the same pump that just failed. I was looking for the same set up as I didn't want to change everything around to fit a different style pump in my plastic sump. Aside from having to fit a longer PVC pipe down to the pump (becaise the builder left some "waste" concrete in the bottom of the sump & the now the pump fit squarely on the floor of the sump. Great quality!

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord

    Q:

    How does this model compare to the older Water Ridd'r II Model 48(Zoeller)? Do they both have the same HP? Is it a good replacement or should one go to the Zoeller M53 model?
    Asked on 7/31/2013 by Ken from Lancaster, PA

    3 answers

    • VERIFIED BUYER

      A:

      Yes, I replaced mine after about 12 years and other than having to redo the piping due to the different height of the new unit compared to the old one. Has roughy the same pumping capacity & is about the same overall size.
      Douglas Threlfall, LUTCF
      Sent from my iPhone 4s

      Answered on 7/31/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I spend a little more money and got an aqua-mate sump pump, It has a ball which only goes vertical and does not float like the other and I do not need to be afraid that it will tangle somewhere in the pit

      Answered on 8/1/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This is a great little pump. It is a ¼ hp pump and what I like about it is
      that it’s very quiet and yet very powerful. Haven’t had a location yet where
      it was too small and some of my friends and clients get a lot of water
      coming in very quickly. I would highly recommend this pump. I have purchased
      about 8 of these in the last 2 years and they are all still in operation.

      Answered on 8/1/2013 by Anonymous
  • Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord

    Q:

    How low / or high does the water level have to be before the float turns on the pump - turns off the pump ?
    Asked on 8/16/2011 by Larry from Rockaway Point New York

    1 answer

    • CUSTOMER CARE

      A:

      The pump turns on at 11-1/4" of water and off at 4-1/8".

      Answered on 8/16/2011 by PexSupply Staff from NY
  • Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 9 Ft Cord

    Q:

    Would the Zoller 49-0005 sump pump be sutibale for basement , how high does it cary the water up and out, shoukd I have 1/4 hp or 1/3 hp for standard basement Thanks Charles
    Asked on 10/1/2010 by Vic

    1 answer

    • CUSTOMER CARE

      A:

      It really depends on what you want the pump to do. If you take a look at the pump curve on the product specifications you can see how many gallons/min it will pump depending on the feet of head. http://s3.pexsupply.com/manuals/1265207586294/25195_PROD_FILE.pdf

      Answered on 10/4/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?