Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 20 Ft Cord Zoom

Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 20 Ft Cord

SKU:49-0006

Brand: Zoeller

Zoeller
Qty Price
$111.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Type: Auto
Flow at 5 FT Head: 32 GPM
Shutoff Head (ft.): 18
Application: Plumbing
Horse Power:
?
1/4
Voltage:
?
115v
Hertz: 60
Amperage:
?
3.8
Phase: 1
RPM: 3450
Cord Length: 20 ft
Cord Type: UL Listed
3-Wire Cord & Plug
Dimensions: 10-1/2"H x 8-3/32"W
Discharge: 1-1/2" FNPT
Solids Size: 3/8" max

Description for Zoeller 49-0006

Overview: Submersible Pump. Dewatering (Sump) passes 3/8" spherical solids.

Features:

  • Oil-filled, hermetically sealed motor with automatic reset thermal overload protection
  • Rugged cast iron motor housing with corrosion resistant, baked-on enamel finish
  • Efficient heat sink for heat dissipation
  • Glass-filled polypropylene base and pump housing with no screen
  • Passes 3/8" spherical solids
  • Reliable tethered float switch
  • Carbon and ceramic rotary seal
  • Watertight neoprene seal between motor and cover
  • Stainless steel screws and hardware
  • Temperature rating: 104°F - 40°C
  • On point: 11-1/4", Off point: 4-1/8"
  • Fits 12" diameter pits
  • 100% factory tested after assembly
  • Automatic model only
  • Thermally protected
  • Impeller Type: Non-clog vortex imp. engineered glass-filled thermoplastic w/ metal insert
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 20 Ft Cord

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 20 Ft Cord
 
2.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
2.0

Contractor Grade - not worth the money

By Butch

from Severn, MD

Verified Reviewer

Comments about Model 49 Water Ridd'r III Automatic Sump Pump - 1/4 HP, 20 Ft Cord:

Currently installed as the main sump in basement with 10 ft rise to grade. First of this version was installed by builder, but "died" after builder failed to seal sump well correctly; rocks/sand broke bottom plate. Luckily we kept the first one. Second one now has float switch issues so had to revert to using the repaired first edition. At 1/4 HP, it is no wonder why this little guy has been running from every 15 to 45 minutes based on recent rains. I can only imagine that is why the float switch went out on the second one. Buy 1/3 or 1/2 HP to solve this issue (not necessarily this brand).

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers