Model 503 Home Guard Max Water Powered Emergency Backup Sump Pump Zoom

Model 503 Home Guard Max Water Powered Emergency Backup Sump Pump

SKU:503-0005

Brand: Zoeller

Zoeller
Qty Price
$129.95
/ each
$503.80 / box (4 units x $125.95)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Type: Auto

Description for Zoeller 503-0005

Zoeller's Home Guard Max is a high capacity, high efficiency water powered backup system. With no electricity or batteries required, the Home Guard Max takes over seamlessly when your primary sump system fails. The Home Guard Max comes fully assembled for fast, easy and trouble free installations and its small footprint allows for installation in even the smallest sump pits. With superior performance and discharge capacity, it uses less water and costs less to operate. The Home Guard Max, installed as a backup system, does not use any water until the primary system malfunctions, or in the case of power failure. Water flow is equivalent to a normal faucet and is required only when the Home Guard Max is operating. Not intended for use as a primary water removal unit.

Features:

  • No electricity required
  • Works during power failures
  • No battery to charge
  • On guard 24 hours a day
  • Helps eliminate flooding in basements
  • Can be used with any existing brand of sump pump
  • Comes 100% preassembled
  • Small footprint
  • Efficient water usage
  • High capacity, high head
  • Municipal/city water pressure powered system
  • Includes push-to-connect supply fitting (field installed)
  • Engineered for trouble free operation
  • Noncorrosive materials
  • Removes up to 2 gallons per gallon used
  • Performs at 80 PSI
  • Corrosion resistant stainless steel float rod for maximum dependability
  • PVC construction
Note: Primary sump pump is not included

Model 503 Home Guard Max Water Powered Emergency Backup Sump Pump

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Model 503 Home Guard Max Water Powered Emergency Backup Sump Pump

    Q:

    Can you T into the primary pump discharge tube?
    Do you need to install a check valve on the primary pump side then I assume?
    Asked on 5/30/2012 by Ross the researcher from Minnetrista, MN

    1 answer

    • CUSTOMER CARE

      A:

      Per the Uniform Plumbing Codes and IAPMO PS119, the discharge of the
      water-powered sump pump should not be connected to the discharge of the
      primary sump pump.

      Answered on 6/26/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?