Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP Zoom

Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

SKU:53-0001

Brand: Zoeller

Zoeller
Qty Price
$125.95
/ each
$483.80 / box (4 units x $120.95)
In Stock! Ships in 24-48 Hours
(1127 Available)
0

Resources

Specs

Application: Plumbing
Type: Auto
Material: Cast Iron
Horse Power:
?
1/3
Voltage:
?
115v
Flow at 5 FT Head: 43 GPM
Shutoff Head (ft.): 19.25
Amperage:
?
9.7
Phase: 1
Hertz: 60
RPM: 1550
Cord Length: 9 ft
Cord Type: UL Listed
3-Wire Cord & Plug
Height (Inches): 10.0625
Width (Inches): 10-3/32"

Description for Zoeller 53-0001

Submersible pump for dewatering (sump) or effluent (septic tank systems)

Features:

  • Float operated, submersible (NEMA 6) 2 pole mechanical switch & variable level long cycle systems available
  • Corrosion resistant powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight neoprene square ring between motor and pump housing
  • Solid buoyant polypropylene float
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4", Off point: 3"
  • Watertight and dust tight
  • Permanently oiled bearings
  • Impeller Type: Non-clogging vortex impeller
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 53 Specific Features:
  • Cast iron switch case, motor and pump housing
  • Engineered thermoplastic base
  • Engineered, glass filled, plastic impeller with metal insert
  • Stainless steel guard and handle
  • Lower and upper bearings, oil fed cast iron

NOTE: Image #2 depicts vortex impeller.

Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP
 
4.9

(based on 15 reviews)

Ratings Distribution

  • 5 Stars

     

    (13)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 15 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Excellent

By Kato

from West Chester, PA

Verified Buyer

Comments about Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

Easy to install and highly reliable. Replacement parts are also available.

 
5.0

Zoeller pumps are the best

By Jim

from Grant Park, IL

Verified Buyer

Comments about Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

Replacement pump for a 10 year old Zoeller that still works.

 
5.0

ZOELLER M-53 THE VEST VALUE 4 UR MONEY

By CRAWL SPACE WORKOHOLIC

from DUBLIN CALIFORNIA BAY AREA

Verified Buyer

Comments about Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

WE USE THIS SUMP PUMPS IN CRAWL SPACE DRAINAGE TO PREVENT THE MOISTURE BARRIER FROM FLOODING AND KEEP A CRAWL SPACE DRY AND HEALTHY FREE OF MOLD.
HARDLY ANY NOISE.
RELIABLE.
EASY TO INSTALL.
JUST THE BEST OF THE BEST OUT THERE!

 
5.0

good service

By Redchief

from Fort Collins, CO

Verified Buyer

Comments about Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

got the replacement pump in 4 days, took me less than 10 min to install.

 
5.0

Well built to last.

By Roger

from Lancaster, PA

Verified Buyer

Comments about Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

I built a sump hole for my new water treatment system and could not bring myself to purchase the pumps at the big box stores. They were all made in China and did not appear to be that well built. The Zoeller pumps are built here in America and are really a better buy even if they are a little bit higher price. For several dollars more they are by far a better product in the long run and I did not want to buy an inferior pump and have to replace it in several years or less and also have to clean up the mess.

 
4.0

very nice product

By the pump guy

from chicago

Verified Buyer

Comments about Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

the thing I like most about this product is how quiet it operates. very well built

 
5.0

Excellent Product and Seller

By Rick the Amateur

from Mount Laurel, NJ

Verified Buyer

Comments about Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

Bought this Zoeller pump from Pex and couldn't be happier. I was replacing a basement sump pump and did alot of shopping around. Everyone recommended this pump and I installed myself, which was very easily done. Pex had this pump (and check valve) delivered extremely fast and well packaged.

 
5.0

The fastest turn around for this product

By Radar

from Baltimore, MD

Verified Buyer

Comments about Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

This pump is used for my basement leak and without this unit I would have a wet basement. It's very quite and powerful for my need. The price and delivery time was great.

 
5.0

Very Reliable

By frank

from Chicago

Verified Buyer

Comments about Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

great service and great product

 
5.0

little guy with a big heart

By happy mel

from erie,pa

Verified Buyer

Comments about Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

i have alot of ironization in my sump hole and this little guy keeps it very clean.gets a very good workout.i'd buy another down the road

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

    Q:

    Zoeller model M53 specification has 9.7 Amps. Is that peak or continuous run. I will also want to buy an eletrical Inverter and I want to make sure I purchase the correct box.
    Asked on 4/1/2012 by Corrado

    2 answers

    • CUSTOMER CARE

      A:

      That spec refers to full-load amps (amps when at running conditions).

      Answered on 4/3/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I believe that is a specification for typical continuous current. Peak
      current could exceed that on start up or under heavy loading.
      That says you need an 1150 watt inverter minimum. That is a lot of current
      from a battery!

      Answered on 4/3/2012 by Another PexSupply Customer
  • Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

    Q:

    Would this pump fit into 12" diameter pit?
    Asked on 3/28/2011 by Linda from Edison, NJ

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the minimum pit diameter for this pump is 18".

      Answered on 3/29/2011 by PexSupply Staff from NY
  • Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

    Q:

    What is the difference between a sump pump and a effluent pump??????
    Asked on 2/28/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Sump pumps mainly pump clear water. Effluent pumps are used in septic tank applications to pump the "gray water."

      Answered on 3/1/2011 by PexSupply Staff from NY
  • Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

    Q:

    how high will this pump water?
    I have a 9 foot rise and 10 foot horizontal run to discharge.
    Will this pump work for my situation?
    Asked on 2/25/2011 by levo77 from yreka

    1 answer

    • CUSTOMER CARE

      A:

      This pump should easily work over a 15' rise and 10' horizontal run discharge, unless there are extreme GPM or voltage requirements.

      Answered on 2/25/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?