Model N53 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP Zoom

Model N53 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

SKU:53-0002

Brand: Zoeller

Zoeller
Qty Price
$129.95
/ each
$499.80 / box (4 units x $124.95)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Type: Manual
Application: Plumbing
Material: Cast Iron
Horse Power:
?
1/3
Voltage:
?
115v
Flow at 5 FT Head: 43 GPM
Shutoff Head (ft.): 19.25
Amperage:
?
9.7
Phase: 1
Hertz: 60
RPM: 1550
Cord Length: 15 ft
Cord Type: UL Listed
3-Wire Cord & Plug
Height (Inches): 10.0625
Width (Inches): 10-3/32"

Description for Zoeller 53-0002

NOTE: Image depicts automatic model. Image #2 depicts vortex impeller.

Submersible pump for dewatering (sump) or effluent (septic tank systems)

Features:

  • Float operated, submersible (NEMA 6) 2 pole mechanical switch & variable level long cycle systems available
  • Corrosion resistant powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight neoprene square ring between motor and pump housing
  • Oil-filled, hermetically sealed, non-automatic.
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4", Off point: 3"
  • Watertight and dust tight
  • Permanently oiled bearings
  • Impeller Type: Non-clogging vortex impeller
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 53 Specific Features:
  • Cast iron switch case, motor and pump housing
  • Engineered thermoplastic base
  • Engineered, glass filled, plastic impeller with metal insert
  • Stainless steel guard and handle
  • Lower and upper bearings, oil fed cast iron

Model N53 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel N53 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

One of the best products for the money.

By stereotypo

from Coarsegold CA

Verified Buyer

Comments about Model N53 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

Having worked in the septic business for some time, I have had oportunity to compaire this with similar products and found the Zoeller manuel pump to be one of the best values.

 
5.0

Outstanding hardware for excellent price

By mule

from Crystal Lake, IL

Verified Buyer

Comments about Model N53 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

Heavy duty little pump. Should last many years.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Model N53 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

    Q:

    Does non-automatic mean that the pump will run continuously when plugged in? I don't need a float to turn the pump on and off, just need to pump out a tank.
    thanks, Joe
    Asked on 1/16/2014 by joe

    2 answers

    • VERIFIED BUYER

      A:

      Yes.

      Answered on 1/17/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it has no float switch or pressure switch to turn it on/off. It runs continuously when plugged in.
      I wanted this model so that I could buy my own float switch to control it. It would work fine for your tank pumping, too.
      Cheers,
      Paul

      Answered on 1/18/2014 by Anonymous
Displaying question 1

Do you have a question about this product?