Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 15 Ft Cord Zoom

Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 15 Ft Cord

SKU:53-0029

Brand: Zoeller

Zoeller
Qty Price
$154.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Plumbing
Type: Auto
Material: Cast Iron
Features: Includes Piggyback Variable Level Float Switch
Horse Power:
?
1/3
Voltage:
?
115v
Amperage:
?
9.7
Phase: 1
Hertz: 60
RPM: 1550
Cord Length: 15 ft
Cord Type: UL Listed
3-Wire Cord & Plug
Height (Inches): 10.0625
Width (Inches): 10-3/32"
Shutoff Head (ft.): 19.25
Flow at 5 FT Head: 43 GPM

Description for Zoeller 53-0029

Submersible pump for dewatering (sump) or effluent (septic tank systems). This model includes 15' Piggyback Variable Level Float Switch and 1-1/2" x 2" adapter.

Features:

  • Float operated, submersible (NEMA 6) 2 pole mechanical switch & variable level long cycle systems available
  • Corrosion resistant powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight neoprene square ring between motor and pump housing
  • Solid buoyant polypropylene float
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4", Off point: 3"
  • Watertight and dust tight
  • Permanently oiled bearings
  • Impeller Type: Non-clogging vortex impeller
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 53 Specific Features:
  • Cast iron switch case, motor and pump housing
  • Engineered thermoplastic base
  • Engineered, glass filled, plastic impeller with metal insert
  • Stainless steel guard and handle
  • Lower and upper bearings, oil fed cast iron

NOTE: Image #2 depicts vortex impeller.

Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 15 Ft Cord

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 15 Ft Cord
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great product and great customr serivice

By Hyns

from Alexandria VA

Verified Buyer

Comments about Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 15 Ft Cord:

Replaced old sump. Runs quiet and powerfully. Good help from service folks. Very rapid delivery

 
5.0

Excellent choice of Pump

By Todd

from Austin, Pa.

Verified Buyer

Comments about Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 15 Ft Cord:

After I purchased my new home I realized I needed a Sump Pump put in. I researched all kinds and brands of pumps. I wanted one that was Submersable, all Cast Iron, with no plastic parts that were easily broken if a small stone or hard piece of dirt went through the pump. The BN53 Mate was the exact pump i needed. Strong,Reliable,and cost efficient. Thanks PetSupply Company for a Great Pump.

 
5.0

Great Pump!

By Otis Snerdley

from Columbia Station, Ohio

Verified Buyer

Comments about Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 15 Ft Cord:

I bought this pump with the variable float switch for my footer sump because I wanted to control the number of pump cycles. With the old Zoeller pump it was cycling about once every 15 to 30 seconds during the rainy season. To me that was way too often and probably is what led to the premature switch failure. Now I have set so it cycles about every five minutes. I'm hoping this will give me a much longer switch life. Time will tell. And when the switch eventually fails, it will be an easy fix to replace. [...]

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 15 Ft Cord

    Q:

    Need to know if modelBN53 will pump up 12feet at 120 feet
    Asked on 9/25/2010 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      The amount of feet that can be pumped will depend on the flow per minute. You can take a look at the pump curve in the attached document to determine if it will meet your requirements - http://s3.pexsupply.com/manuals/1265293207427/25277_PROD_FILE.pdf

      Answered on 9/27/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The BN53 should pump up to the head at 19 ft. It will push verticle for at least 120ft. There are instructions of the height with the pump concerning horizontal pump height.

      Answered on 4/4/2011 by Todd from Austin, Pa.
Displaying question 1

Do you have a question about this product?