Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 9 Ft Cord Zoom

Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 9 Ft Cord

SKU:53-0032

Brand: Zoeller

Zoeller
Qty Price
$146.75
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Plumbing
Type: Automatic
Material: Cast Iron
Features: Includes Piggyback Variable Level Float Switch
Horse Power:
?
1/3
Flow at 5 FT Head: 43 GPM
Voltage:
?
115v
Shutoff Head (ft.): 19.25
Amperage:
?
9.7
Phase: 1
Hertz: 60
RPM: 1550
Cord Length: 9 ft
Cord Type: UL Listed
3-Wire Cord & Plug
Height (Inches): 10.0625
Width (Inches): 10-3/32"

Description for Zoeller 53-0032

Submersible pump for dewatering (sump) or effluent (septic tank systems). This model includes 10' Piggyback Variable Level Float Switch.

Features:

  • Float operated, submersible (NEMA 6) 2 pole mechanical switch & variable level long cycle systems available
  • Corrosion resistant powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight neoprene square ring between motor and pump housing
  • Solid buoyant polypropylene float
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4", Off point: 3"
  • Watertight and dust tight
  • Permanently oiled bearings
  • Impeller Type: Non-clogging vortex impeller
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 53 Specific Features:
  • Cast iron switch case, motor and pump housing
  • Engineered thermoplastic base
  • Engineered, glass filled, plastic impeller with metal insert
  • Stainless steel guard and handle
  • Lower and upper bearings, oil fed cast iron

NOTE: Image #2 depicts vortex impeller.

Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 9 Ft Cord

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 9 Ft Cord
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

GREAT BUY...so far

By Terry59

from Ohio

Verified Buyer

Comments about Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 9 Ft Cord:

I haven't used this pump yet (the only reason I gave it a "good" rating instead of "great"). I bought it to keep around to use years down the road. But I HAVE been using an identical one now for nearly a year where my leach bed water comes out with no problems. It's cast iron & seems very well built. The best thing I like about it is that it'll handle solids up to 1/2", so it's less likely to ever plug up.

 
5.0

MODEL BN53

By DAVID

from CENTRAL MISSOURI

Verified Buyer

Comments about Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 9 Ft Cord:

VERY IMPRESSED WITH THIS PUMP. WOULD RECOMMEND TO ANYONE NEEDING A SUMP PUMP. LOOKING FOR LONG LIFE FROM THIS PUMP. HIGH QUALITY AND BETTER THAN ANY OTHERS I COULD FINE ON THE MARKET.

 
5.0

Very impressed

By Grandma Lynna

from North Dakota

Verified Buyer

Comments about Model BN53 Mighty-Mate Cast Iron Effluent Pump w/ Variable Level Float Switch - 115 V, 9 Ft Cord:

I am using this pump for my washing machine to lift water up and out to the drain field. It works GREAT! I was worried it wasn't working when I first used it because it was and still is so quiet I can't hear it running. My husband is thrilled with it as well Thank You So far I have not found anything not great about it!

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers