Model N55 Mighty-Mate Non-Automatic Bronze Effluent Pump - 115 V, 0.3 HP Zoom

Model N55 Mighty-Mate Non-Automatic Bronze Effluent Pump - 115 V, 0.3 HP

SKU:55-0002

Brand: Zoeller

Zoeller
Qty Price
$656.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Type: Manual
Application: Plumbing
Material: Bronze
Horse Power:
?
1/3
Voltage:
?
115v
Flow at 5 FT Head: 43 GPM
Shutoff Head (ft.): 19.25
Amperage:
?
9.7
Phase: 1
Hertz: 60
RPM: 1550
Cord Length: 15 ft
Cord Type: UL Listed
3-Wire Cord & Plug
Height (Inches): 10.0625
Width (Inches): 10-3/32"

Description for Zoeller 55-0002

Submersible pump for dewatering (sump) or effluent (septic tank systems)

Features:

  • Float operated, submersible (NEMA 6) 2 pole mechanical switch & variable level long cycle systems available
  • Corrosion resistant powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight neoprene square ring between motor and pump housing
  • Solid buoyant polypropylene float
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4", Off point: 3"
  • Watertight and dust tight
  • Permanently oiled bearings
  • Impeller Type: Non-clogging vortex impeller
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 55 Specific Features:
  • Bronze switch case, motor and pump housing
  • Engineered thermoplastic base
  • Engineered, glass filled, plastic impeller with metal insert
  • Stainless steel guard and handle
  • Lower and upper bearings, oil fed, bronze

NOTE: Image depicts cast iron, not bronze. Image #2 depicts vortex impeller.

Model N55 Mighty-Mate Non-Automatic Bronze Effluent Pump - 115 V, 0.3 HP

Q&A: Ask the Questions, share answers