Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP Zoom

Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

SKU:57-0001

Brand: Zoeller

Zoeller
Qty Price
$139.95
/ each
$543.80 / box (4 units x $135.95)
In Stock! Ships in 24-48 Hours
(127 Available)
0

Resources

Specs

Application: Plumbing
Type: Automatic
Material: Cast Iron
Horse Power:
?
1/3
Voltage:
?
115v
Flow at 5 FT Head: 43 GPM
Shutoff Head (ft.): 19.25
Amperage:
?
9.7
Phase: 1
Hertz: 60
RPM: 1550
Cord Length: 9 ft
Cord Type: UL Listed
3-Wire Cord & Plug
Height (Inches): 10.0625
Width (Inches): 10-3/32"

Description for Zoeller 57-0001

Submersible pump for dewatering (sump) or effluent (septic tank systems)

Features:

  • Float operated, submersible (NEMA 6) 2 pole mechanical switch & variable level long cycle systems available
  • Corrosion resistant powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight neoprene square ring between motor and pump housing
  • Solid buoyant polypropylene float
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4", Off point: 3"
  • Watertight and dust tight
  • Permanently oiled bearings
  • Impeller Type: Non-clogging vortex impeller
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 57 Specific Features:
  • All cast iron construction
  • Stainless steel guard and handle
  • Lower and upper bearings, oil fed, cast iron
  • Cast iron impeller

NOTE: Image depicts Model 53, not Model 57. Actual product may vary from image displayed. Image #2 depicts vortex impeller.

Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP
 
5.0

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

(1 of 1 customers found this review helpful)

 
5.0

This pump has lasted for 25 years (1990} and still going!

By O-RING

from Plainfield,IL.

Verified Buyer

Comments about Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

I purchased this pump because my original M57 zoeller is still running after
25 years.Mine is used as a sump pump and ran a lot because it was too low
in the sump.I fixed that problem and figured with all the excessive on/off cycles
it might be about shot and quit soon.I got the new pump so if it fails I have a
back-up on hand and ready to go.So because my original M57 took all this abuse for so long and still works, I strongly recommend the M57.

(3 of 3 customers found this review helpful)

 
5.0

Heavy Duty and well made

By JimWorm

from New Jersey

Verified Buyer

Comments about Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

This was a replacement pump for an old pump which, while it worked, just could not move the volume of water that needed to be moved during a storm. This resulted in a flooded basement, even as the old pump kept chugging along. The old pump looked like a "toy" compared to this one! This pump is solid, and well made. It is relatively quite. It moves the water out of the sump pit quickly and efficiently. It was installed by our plumber, but it did not seem like a difficult job. The bottom of our sump pit has gravel and is uneven, so I got the optional pump stand which made it easier to get it level. It seems to be working well so far, and Zoeller pumps have a good reputation. Still Made in the USA, which is a bonus! This is now the third pump I have bought, replacing pumps in my father's home basement, as well as his office basement (those pumps were still working, but I didn't want to take a chance again. The only down side is that the cord is a bit short, so you need to have your socket close, so that you don't end up using an extension cord, which could lead to trouble later on. When I need another pump, this is the brand I would go for again without hesitation! Get the transparent PVC check valve too; it is much quieter than the metal ones, and you can see when the pump is working.

(2 of 2 customers found this review helpful)

 
5.0

Smooth running so far!

By Jim Worm

from Belle Mead, NJ

Verified Buyer

Comments about Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

I bought two of these pumps to replace a single LittleGiant pump that we had in our basement. During a storm last year, while the pump kept chugging away, it just could not handle the volume of water, and so our basement had about 6 inches of water, enough to ruin everything on the floor. I got the Zoeller on the recommendation of our plumber, and while our sump was only 13 inches in diameter, it was deep enough for two pumps, one on top of the other. I also ordered the pump stand, which made it easier to install the second pump on top of the first one. Both pumps are on separate electrical circuits, so if one circuit blows, the second pump should keep going. The pumps are very quite, and empty the sump pit very quickly. I also got the clear "quiet" check valve. This allows me to see the water flowing, and it is quite! I am happy with the product so far. The next storm will tell the tale, but I think these pumps should hold up well, just looking at how they are built.

(1 of 1 customers found this review helpful)

 
5.0

Quiet and strong

By Joe

from Cincinnati, OH

Verified Buyer

Comments about Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

Easy to install quiet pump. Super strong for pumping water out of basement sump. Extreme reliability with the Zoeller brand name.

(2 of 2 customers found this review helpful)

 
5.0

So far so good

By Gilbie

from Boston, MA

Verified Buyer

Comments about Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

I replaced my old M57 pump with a new M57 after 18 years of use. It still worked fine but didn't want to take any chances.

 
5.0

Service is great

By Pleasantly Pleased

from Ipswich, MA.

Verified Buyer

Comments about Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

It's a bit premature for me to write a review of the product because luckily I haven't experienced any flooding since I installed it, but I can review Pexsupply. It was simple to order online.[...]

(2 of 2 customers found this review helpful)

 
5.0

Sump Pump Gives Security

By Tony the Tiger

from Weston, MA

Verified Buyer

Comments about Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

About every five years, our basement would flood if it were not for the reliable Mighty-Mate pump. I installed it easily myself. I recommend testing it yearly with a hose, and to lubricate the float mechanism. The pump is so essential and relatively inexpensive that I replaced our original M57 after twenty years. The pump provides great peace of mind for me and my wife. Thanks.

(2 of 2 customers found this review helpful)

 
5.0

Awesome pump

By Microjensen

from Hamilton, NJ

Verified Buyer

Comments about Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

Quiet, efficient, well built...like in the old days

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 7 Answers
Displaying questions 1-2
  • Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

    Q:

    what is the minimum diameter this pump requires?
    Asked on 3/11/2012 by Anonymous from yo. oh

    6 answers

    • VERIFIED BUYER

      A:

      This pump is intended to be used with 1-1/2" or 1-1/4" PVC. If you use it with smaller diameter tubing, it will still work but with a reduced flow rate.

      Answered on 3/12/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

       1 1/2 inch. Anything less restricts the pump output (note that the pump has a 1 1/2 outlet) which requires more work on the part of the pump (increasing power cost and decreasing pump life) so that is what I use.
       

      Answered on 3/12/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      1.5 inches (right on the box).
      <http://www.pexsupply.com/Zoeller-57-0001-Model-M57-Mighty-Mate-Automatic-Ca
      st-Iron-Effluent-Pump-115-V-03-HP>

      Answered on 3/12/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      1 1/2 inch inside diameter pipe is the recomended minimum for this pump..
       
      Instructions specify that pipe must be same size as outlet which is 1 1/2 inch diameter for this pump.

      Answered on 3/12/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      1.5 inch, here are the specs from Zoeller, you can double check here.
      http://www.zoellerpumps.com/ProductBenefit.aspx?ProductID=89

      Answered on 3/13/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      1.5"

      Answered on 3/14/2012 by Another PexSupply Customer
  • Model M57 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

    Q:

    How do you lubricate the float?
    Asked on 5/1/2011 by tiger from d-minnesota

    1 answer

    • CUSTOMER CARE

      A:

      There is not a lubrication procedure for the floats. If the float is sticking due to mineral build up, the manufacturer suggests you soak the pump in a mixture of vinegar and water.

      Answered on 5/2/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?