Model N57 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP Zoom

Model N57 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

SKU:57-0002

Brand: Zoeller

Zoeller
Qty Price
$137.45
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Type: Manual
Application: Plumbing
Material: Cast Iron
Horse Power:
?
1/3
Voltage:
?
115v
Flow at 5 FT Head: 43 GPM
Shutoff Head (ft.): 19.25
Amperage:
?
9.7
Phase: 1
Hertz: 60
RPM: 1550
Cord Length: 15 ft
Cord Type: UL Listed
3-Wire Cord & Plug
Height (Inches): 10.0625
Width (Inches): 10-3/32"

Description for Zoeller 57-0002

Submersible pump for dewatering (sump) or effluent (septic tank systems)

Features:

  • Float operated, submersible (NEMA 6) 2 pole mechanical switch & variable level long cycle systems available
  • Corrosion resistant powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight neoprene square ring between motor and pump housing
  • Solid buoyant polypropylene float
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4", Off point: 3"
  • Watertight and dust tight
  • Permanently oiled bearings
  • Impeller Type: Non-clogging vortex impeller
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 57 Specific Features:
  • All cast iron construction
  • Stainless steel guard and handle
  • Lower and upper bearings, oil fed, cast iron
  • Cast iron impeller

NOTE: Image depicts Model 53, not Model 57. Actual product may vary from image displayed. Image #2 depicts vortex impeller.

Model N57 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel N57 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

The pump built like a tank

By JB

from Lancaster PA

Verified Buyer

Comments about Model N57 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP:

The water table rises into my basement when it rains hard and long. This taxes a sump pump most severely. I teamed the non automatic pump with a Levelguard switch because it seems the switch is the most common point of failure. Water table has been down since I installed the pump but I am very hopeful that this combination will work long and reliability.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Model N57 Mighty-Mate Non-Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP

    Q:

    No clog pump? Pumping it out to main tank at campground? Maybe 100 gallon tank. Will this pump work ok with my small septic tank under rv, with min debris, sewage, light leaves?
    Asked on 10/15/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This pump will not work as a sewage pump. It is an effluent and dewatering pump only.

      Answered on 10/19/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?