Aqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord Zoom

Aqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord

SKU:72-0001

Brand: Zoeller

Zoeller
Qty Price
$103.95
/ each
$399.80 / box (4 units x $99.95)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Type: Auto
Flow at 5 FT Head: 38 GPM
Shutoff Head (ft.): 18
Application: Plumbing
Horse Power:
?
1/3
Voltage:
?
115v
Hertz: 60
Amperage:
?
3.1
Phase: 1
RPM: 3400
Cord Length: 9 ft
Cord Type: 3-Prong Power Cord
Dimensions: 11-13/16"H x 9-1/16"W
Discharge: 1-1/2" FNPT
Solids Size: 3/8" max

Description for Zoeller 72-0001

Features:

  • Thermal overload protection
  • Noncorrosive engineered plastic motor housing, pump housing and base
  • No steel sheet metal parts to rust or corrode
  • All stainless steel screws, switch arm and lower motor housing
  • Oil-free
  • 2 pole float operated mechanical switch
  • Solid buoyant polypropylene float
  • Maximum temperature for dewatering 110°F (43°C)
  • Impeller Type: Non-clogging, engineered plastic vortex impeller
  • Passes 3/8" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-3/8", Off point: 3-5/8"
  • Completely submersible and hermetically sealed
  • Watertight and dust tight
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Aqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord

REVIEW SNAPSHOT®

by PowerReviews
ZoellerAqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        Standby

        By Wild Bill

        from Valparaiso, Indiana

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Aqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord:

              I haven't used the product yet. But I'm sure everything will be find. Price and shipping time was great. When the need comes I'll use this Supplier again.

              • Primary use:
              • Personal
               
              5.0

              Real worth a product

              By Paul

              from Farmington Hills MI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Aqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord:

                    Very quiet, Easy to mount, and durable

                    • Primary use:
                    • Personal
                     
                    5.0

                    Problem free purchasing!!

                    By Mom of two boys

                    from Hilliard, Ohio

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Aqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord:

                          This was my first purchase with this company. I did go to other large online retailers first, but the pricing difference was hard to beat! Because I've never heard of Supply House, I researched them through the BBB, the only complaints I saw regarded speed of deliverers, or difficulties getting wrong orders resolved. - there were very few- thus they were and probably still are rated at an A- by the BBB. So I felt good about using this company.

                          My purchase was simple- just and old fashion sump pump. I placed the order, it arrived before the scheduled delivery date. My fiancé installed it for me, my flooded basement is clean and dry. Just that simple. The entire ordering process and product worked as well as I had hoped it would.

                          If you have never used Supply House before, give them a try. The prices beat the major online retailers and the service was wonderful. I will use them again!

                          • Primary use:
                          • Personal
                           
                          5.0

                          Awesom pump

                          By AQUA MAN

                          from Shelby twp MI

                          Pros

                            Cons

                              Best Uses

                                Comments about Aqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord:

                                Ok so I purchased a zoeller m53 mighty mate and it was so loud we could not sleep, it literally rattled the whole house, it was so bad I could not sleep in the bed with my wife. I decided to purchase another m72 aquamate because I never had a problem with noise or the product for that matter, I only purchased the m53 because I thought it was better built because of the cast iron. Long story short, when I installed the m72 aquamate, i was back in the bed with the wife.....whisper quiet.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Great sump pump

                                By Bart

                                from Niskayuna New York

                                Verified Buyer

                                Comments about Aqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord:

                                Using as a sump pump works great, keeps up the water flow, very quite.

                                (0 of 1 customers found this review helpful)

                                 
                                5.0

                                Got exactly what I wanted ...

                                By Steve the Home Fixer

                                from Columbus, OH

                                Verified Buyer

                                Comments about Aqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord:

                                As I stated earlier, I got exactly what I ordered and it was not a substitute or close-to product, but it was a new Aqua-Mate M72 which was what I was replacing and it fit perfectly. The price beat the local stores here by by over 40%, what a savings !!

                                 
                                5.0

                                long lasting and reliable

                                By Eddie L

                                from Kansas City MO

                                Verified Buyer

                                Comments about Aqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord:

                                The easiest to install sump pump and my last one lasted for over 10 years. My next door neighbor uses a different brand and has replace it 3 times already

                                Displaying reviews 1-7

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                2 Questions | 4 Answers
                                Displaying questions 1-2
                                • Aqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord

                                  Q:

                                  I have an electronic switch that I used with my old sump pump. I removed the float from the pump, and plugged the pump into the cord for the switch, and then into the wall. Will this pump work the same way?
                                  Asked on 7/8/2012 by Ron from Fort Wayne, IN

                                  3 answers

                                  • VERIFIED BUYER

                                    A:

                                    *Yes, Ron,
                                    You should have no problem. As long as you are using only one float and one
                                    switch (meaning, the present pump has no float switch of it's own)

                                    Answered on 7/9/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Yes, the external float switch should work fine.
                                    Charlie
                                    Sent from my iPhone

                                    Answered on 7/9/2012 by Anonymous
                                  • CUSTOMER CARE

                                    A:

                                    The M72 has an automatic float switch built into the pump and would not
                                    be recommend to be used with a variable level float switch.

                                    Answered on 7/12/2012 by PexSupply Staff from NY
                                • Aqua-Mate M72 Thermoplastic Automatic Sump Pump - 0.3 HP, 9 Ft Cord

                                  Q:

                                  Pump turns on but will not discharge any water?
                                  Asked on 3/25/2012 by KOCH from Chicago

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    According to the manual, if the pump operates but delivers little or no water: "Check strainer housing, discharge pipe, or if check valve is used vent hole must be clear. Discharge head exceeds pump capacity. Low or incorrect voltage. Incorrect motor rotation. Capacitor defective. Incoming water containing air or causing air to enter pumping chamber."

                                    Answered on 4/18/2012 by PexSupply Staff from NY
                                Displaying questions 1-2

                                Do you have a question about this product?