Aqua-Mate M76 Thermoplastic Automatic Sump Pump - 1/2 HP, 9 Ft Cord Zoom

Aqua-Mate M76 Thermoplastic Automatic Sump Pump - 1/2 HP, 9 Ft Cord

SKU:76-0001

Brand: Zoeller

Zoeller
Qty Price
$138.35
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Type: Auto
Application: Plumbing
Horse Power:
?
1/2
Voltage:
?
115v
Hertz: 60
Phase: 1
RPM: 3400
Cord Length: 9 ft
Cord Type: UL Listed
3-Wire Cord & Plug
Dimensions: 12-5/8"H x 9-1/16"W
Discharge: 1-1/2" FNPT
Solids Size: 3/8" max
Amperage:
?
5
Flow at 5 FT Head: 50 GPM
Flow at 10 FT Head: 40 GPM
Flow at 15 FT Head: 30 GPM
Shutoff Head (ft.): 25

Description for Zoeller 76-0001

Features:

  • Thermal overload protection
  • Noncorrosive engineered plastic motor housing, pump housing and base
  • No steel sheet metal parts to rust or corrode
  • All stainless steel screws, switch arm and lower motor housing
  • Oil-free
  • 2 pole float operated mechanical switch
  • Solid buoyant polypropylene float
  • Maximum temperature for dewatering 110°F (43°C)
  • Impeller Type: Non-clogging, engineered plastic impeller
  • Passes 3/8" spherical solids
  • 1-1/2" NPT discharge
  • On point: 8-1/12", Off point: 3-5/8"
  • Completely submersible and hermetically sealed
  • Watertight and dust tight
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Aqua-Mate M76 Thermoplastic Automatic Sump Pump - 1/2 HP, 9 Ft Cord

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Aqua-Mate M76 Thermoplastic Automatic Sump Pump - 1/2 HP, 9 Ft Cord

    Q:

    Is this an automatic pump?
    Asked on 3/10/2014 by serbana from bergenfield nj

    2 answers

    • VERIFIED BUYER

      A:

      Yes, it has a float switch to trigger the pump and shut it off. The limits are fixed, though, and not adjustable.

      Answered on 3/12/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it is automatic. It has a float switch to turn the pump on and off.

      Answered on 3/10/2014 by Anonymous
Displaying question 1

Do you have a question about this product?