Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP Zoom

Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP

SKU:98-0002

Brand: Zoeller

Zoeller
Qty Price
$195.95
/ each
$759.80 / box (4 units x $189.95)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Type: Manual
Application: Plumbing
Material: Cast Iron
Horse Power:
?
1/2
Flow at 5 FT Head: 72 GPM
Voltage:
?
115v
Amperage:
?
9.4
Shutoff Head (ft.): 23
Hertz: 60
Phase: 1
RPM: 1725
Cord Length: 15 ft
Cord Type: UL Listed Power Cord
Height (Inches): 12
Width (Inches): 10-1/8"

Description for Zoeller 98-0002

Effluent or dewatering submersible pump for septic tank, low pressure pipe (LPP) and enhanced flow STEP systems.

Features:

  • Corrosion resistant powder coated epoxy finish
  • Durable cast iron construction
  • Cast iron switch case, motor, pump housing and base
  • No sheet metal parts to rust or corrode
  • All castings are cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, guard, handle, arm and seal assembly
  • Float operated submersible (NEMA 6) 2 pole mechanical switch
  • Permanent split capacitor motor, oil filled and hermetically sealed, automatic reset thermal overload protection
  • Bearings - upper & lower oil fed cast iron
  • Carbon and ceramic shaft seal
  • Entire unit pressure tested after assembly
  • Watertight neoprene square ring between motor and pump housing
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Impeller Type: Non-clogging, engineered plastic vortex impeller
  • Passes 1/2" spherical solids
  • No screens to clog
  • 1-1/2" NPT discharge
  • On point: 9-1/2", Off point: 3"
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

NOTE: Automatic version is depicted.

Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP

REVIEW SNAPSHOT®

by PowerReviews
ZoellerModel N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

Great pump.

By RJ

from Indiana

Verified Buyer

Comments about Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP:

Perfect match to my old pump. Previous pump lasted 12 years. Gasket on junction box leaked and caused wiring to short.

 
5.0

Sump Pump

By Bill

from Murfreesboro , TN

Verified Buyer

Comments about Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP:

This pump works great . It was a good deal and fast shipping . Thanks

 
5.0

Quality pump

By Glen the Canon

from Scottsville, Virginia

Verified Buyer

Comments about Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP:

Extremely well built. Solid metal, heavy. Runs quietly, pumps effluent super fast, and was easy to hook-up to existing systems. This was a direct replacement for defective pump. Old unit suffered from failure not due to pump fault, but from previous installation error on the float system, causing the pump to constanly run until it burned out. Make sure float-level system is installed corectly with proper,and appropriate, ties.

(1 of 1 customers found this review helpful)

 
5.0

N98 Zoeller sump pump

By Southeast Ind

from Spartanburg, SC

Verified Buyer

Comments about Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP:

I actually purchased this pump as an upgrade to an existing pump for a very good customer. The pump fit perfectly, works great, and both the customer and our company are very pleased with the transaction.

 
5.0

Great pump at a great price!

By Jason

from Huntington, IN

Verified Buyer

Comments about Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP:

I bought the N98 pump as a replacement for the pump that failed in my effluent tank after only 4 years of use. It was a quick installation with clear instructions.

 
4.0

went bad after 6years

By fxrmke

from exeland,WI

Verified Reviewer

Comments about Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP:

installed in septic tank as new constuction,pump power cord had a bad spot on it like a blowout,plug was dark on all 3 pins. Don't know what caused it.

 
5.0

A quality pump and made in the USA

By Jaxson

from Mount Prospect, IL

Verified Buyer

Comments about Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP:

Quiet and efficient best sums up the attributes of this heavy duty pump that I use in my sump pit.
I live in a suburb just northwest of Chicago and this has been the year (2011) to give any pump a workout with major storm and flooding after etc.
This is the first Zoeller I have tried and to date I am well satisfied..

 
5.0

Zoeller N98

By Mike H

from Green Bay, WI

Verified Buyer

Comments about Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP:

This Zoeller N98 pump is American made and it pumps quickly and quietly. I replaced a Simer which only lasted 4 months. The Zoeller is recommended by local plumber who has seen these pumps still running after 20 years! I also used a non-mechanical Levelguard float replacement. This has no moving parts and during testing performed flawlessly after 1.5 million cycles. I have a piece of mind with this setup. No more worries about a junk pump or stuck float. You should be able to install yourself for about $300.00

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP

    Q:

    What type of hose diameter can I use with this, can I use corrugated plastic piping (sold by local hardware store) or a fire hose (where can I get that? I want about 1 1/2 in id to quickly get the water from our crawl space, IF our float switch sump pump fails.
    Asked on 7/14/2013 by Andy from Armonk, NY

    1 answer

    • VERIFIED BUYER

      A:

      The corrugated plastic piping (sold by local hardware store) worked for me. You can always adapt to whatever you need.

      Answered on 7/14/2013 by Anonymous
  • Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP

    Q:

    Why does it say "Non-Automatic"?
    Asked on 4/5/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Non-automatic pumps must be turned on manually. Automatic pumps turn on at set intervals in order to detect the presence of water.

      Answered on 4/5/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Because this pump does not have it's own integral 'on/off' switch mechanism. You must supply the control as a seperate device.

      Answered on 8/22/2011 by Jaxson from Mount Prospect, IL
  • Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP

    Q:

    is this pump made in u.s.a.?
    Asked on 3/10/2011 by jimmy from hiram ga

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this pump is manufactured at Zoeller's factory in Louisville, KY.

      Answered on 3/14/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?