1" Lead Free FNPT Union x FNPT Pressure Reducing Valve Zoom

1" Lead Free FNPT Union x FNPT Pressure Reducing Valve

SKU:1-600XL

Brand: Zurn

Zurn
Qty Price
$116.95
/ each
In Stock! Ships in 24-48 Hours
(27 Available)
1

Resources

Specs

Size: 1"
Connection Type: Female Union NPT x Female NPT
Max Inlet Pressure: 300 PSI
Material: Bronze
Features: Lead Free

Description for Zurn 1-600XL

**Lead Free

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

1" Lead Free FNPT Union x FNPT Pressure Reducing Valve

Q&A: Ask the Questions, share answers