1" Lead Free Double Union Pressure Reducing Valve Zoom

1" Lead Free Double Union Pressure Reducing Valve

SKU:1-70XLDUC

Brand: Zurn

Zurn
Qty Price
$128.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Resources

Specs

Size: 1"
Material: Bronze
Steel
Connection Type: Female Sweat Union
Max Pressure (PSI): 300
Features: Lead Free

Description for Zurn 1-70XLDUC

Wilkins 1-70XLDUC 1" Pressure Reducing Valve Double Union Female CU SW No Lead

Features:

  • Size: 1"
  • Pressure Reducing Valve
  • Double Union Female Copper Sweat
  • No Lead
  • Max Pressure: 300PSI
  • Max Temperature: 180F
  • Reduced Pressure Range: 25psi-75psi
  • Factory preset: 50 PSI
  • Body and Bell: Cast Bronze, ASTM B 584
  • Seat: Stainless Steel, 300 Series
  • Stem and Sleeve: Stainless Steel, 300 series
  • Elastomer: Buna Nitrile, EPDM
  • Strainer Screen: Stainless Steel, 300 Series
  • CA/VT Complaint
  • Image shown may vary by color, finish, or material

  • 1" Lead Free Double Union Pressure Reducing Valve

    Q&A: Ask the Questions, share answers