1" F x F Black Iron Dielectric Union Zoom

1" F x F Black Iron Dielectric Union

SKU:1-DUBI

Brand: Zurn

Zurn
Qty Price
$10.99
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Product Type: Dielectric Union
Size: 1"
Connection Type: Female x Female
Material: Steel
Max Pressure: 250 psi

Description for Zurn 1-DUBI

Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion. A dielectric fitting is necessary where dissimilar metals are used in piping systems.

1" F x F Black Iron Dielectric Union

Q&A: Ask the Questions, share answers