1" CxF Dielectric Union Zoom

1" CxF Dielectric Union

SKU:1-DUC

Brand: Zurn

Zurn
1-DUC has been discontinued.
Direct Replacement:
SKU: 1-DUXLC
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Product Type: Dielectric Union
Size: 1"
Connection Type: Sweat x Female
Material: Brass
Steel
Max Pressure: 250 psi

Description for Zurn 1-DUC

1" FxF Dielectric Union
APPLICATION Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion. A dielectric fitting is necessary where dissimilar metals are used in piping systems

1" CxF Dielectric Union

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons