1" CxF Dielectric Union, Lead Free Zoom

1" CxF Dielectric Union, Lead Free

SKU:1-DUXLC

Brand: Zurn

Zurn
Qty Price
$8.45
/ each
$81.50 / box (10 units x $8.15)
In Stock! Ships in 24-48 Hours
(44 Available)
0

Resources

Specs

Product Type: Dielectric Union
Size: 1"
Connection Type: Sweat x Female
Material: Brass
Steel
Max Pressure: 250 psi
Features: Lead Free

Description for Zurn 1-DUXLC

Ideal for use where Lead-Free fittings are required. Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion. A dielectric fitting is necessary where dissimilar metals are used in piping systems.

1" CxF Dielectric Union, Lead Free

REVIEW SNAPSHOT®

by PowerReviews
Zurn1" CxF Dielectric Union, Lead Free
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Protect me baby

By marlin man

from Elkins WV

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" CxF Dielectric Union, Lead Free:

        When hooking up a water heater or even a boiler, a dielectric union does the job all in one fitting and protects the product from dielectric corrosion if you are hooking up to copper piping.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers