1" Thermostatic Mixing Valve 80 to 165°F (Union Sweat) Zoom

1" Thermostatic Mixing Valve 80 to 165°F (Union Sweat)

SKU:1-ZW1017HTC

Brand: Zurn

Zurn
1-ZW1017HTC has been discontinued.
Direct Replacement:
SKU: 1-ZW1017XLHTC
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Size: 1"
Connection Type: Sweat
Min Temp (F): 80°F
Max Temp (F): 165°F
Max Pressure (PSI): 145

Description for Zurn 1-ZW1017HTC

1" Thermostatic Mixing Valve, Female Copper Union Sweat (ASSE1017)

**Image may not represent actual product.**

1" Thermostatic Mixing Valve 80 to 165°F (Union Sweat)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons