1-1/4" Lead Free 114-NR3XL Water Pressure Reducing Valve Zoom

1-1/4" Lead Free 114-NR3XL Water Pressure Reducing Valve

SKU:114-NR3XL

Brand: Zurn

Zurn
Qty Price
$183.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1-1/4"
Connection Type: Female Union NPT x Female NPT
Max Temp (F): 180°F
Max Inlet Pressure: 400 PSI
Features: Lead Free

Description for Zurn 114-NR3XL

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Standards Compliance:

  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified

Materials:
  • Lead Free
  • Main valve body: Cast bronze ASTM B 584, UNS C84400
  • Bell housing: UV resistant polymer composite
  • Internals: Stainless steel, 300 Series
  • Stem: Brass ASTM B 16
  • Elastomers: EPDM (FDA approved), Buna nitrile (FDA approved)
  • Cartridge: Delrin (NSF Listed)
  • Springs: Oil temp wire, ASTM A 229
  • Strainer screen: 300 Series Stainless Steel

1-1/4" Lead Free 114-NR3XL Water Pressure Reducing Valve

REVIEW SNAPSHOT®

by PowerReviews
Zurn1-1/4"" Lead Free 114-NR3XL Water Pressure Reducing Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product

By Jun

from Vallejo, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4"" Lead Free 114-NR3XL Water Pressure Reducing Valve:

        It's a great product that should last for any years. It works well in controlling the pressure of water going into my house.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers