Description
Overview
Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Features
  • 600 Series
  • For inlet pressure up to 300 psi
  • Spring range 25-75 psi
  • Set to 50 psi
  • All bronze body and bell housing
  • Integral stainless steel strainer

  • **Image may not depict actual product.**
    Read more
    Manuals (1)
    Specs
    Max Temp (F):
    140°F
    Material:
    Cast Bronze
    Connection Type:
    Female Union NPT x Female NPT
    Size:
    1/2"
    Pressure Set Point:
    50 psi
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    1 Product Reviews

    Product Q&A